Shop All Rubber Sheets & Strips
Zoro Select
Fluorosilicone Sheet, 60A, 12"x12"x1/32
Mfr # BULK-RS-FS60-31
Zoro # G702586588
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 60A
- Backing Type Non-Adhesive
- Elongation 250 %
- Standards ASTM D2000 FK 606
- Grade Standard
Product Information
- Brand Zoro Select
- MFR # BULK-RS-FS60-31
- Zoro # G702586588
- UPC # 193005486259
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Width | 12 in |
Overall Length | 12 in |
Details
Item | Fluorosilicone Sheet |
Durometer | 60A |
Backing Type | Non-Adhesive |
Elongation | 250 % |
Standards | ASTM D2000 FK 606 |
Grade | Standard |
Overall Thickness | 0.03125 in |
Material | Fluorosilicone |
Texture | Smooth |
Chemical Resistance | Excellent |
Compression Set | 8.97 % |
Oil Resistance | Good |
Weather Resistance | Excellent |
Water Resistance | Good |
Tensile Strength | 800 psi |
Minimum Temperature | -100 Degrees F |
Thickness Tolerance | +/-0.012 in |
Abrasion Resistance | Poor |
Shape | Sheet |
Adhesive Type | Plain Backing |
Color | Blue |
Maximum Temperature | 400 Degrees F |
Description
Low Temperature Fluorosilicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Air Hard Flat Stock, A2, 2 In Wx36 In L (A21226)
- ZORO SELECT Clear LDPE Plastic Film Stock 100 ft. L x 3 ft. W x 0.004" Thick (BULK-PF-LDPE-18)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1 in Thick, Charcoal (ZUSA-XPE-45)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 48" W x 3/8" Thick (BULK-PS-UHMWB-53)
- ZORO SELECT Rubber Strip, Gum, 1/2"Thick, 36"x6", 40A (BULK-RS-NAT40-358)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-24)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1" W (BULK-RS-E60-160)
- ZORO SELECT Silicone Sheet, 20A, 24"x12"x0.125 (BULK-RS-S20-38)
- ZORO SELECT Viton Ball, 3/16 in, Black, Standard, PK5 (BULK-RB-V70-1)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Roll, 36"x40 ft., Black, 50A (BULK-RS-N50-943)
- ZORO SELECT Buna-N Sheet, 90A, 36"x36"x3/16", Black (BULK-RS-H90-27)
- Zoro Select Rubber Sheets & Strips