Shop All Floor Signs
Zoro Select
Floor Sign, 6 in H, 24 in W, Vinyl, English, PSR292
Mfr # PSR292
Zoro # G7661352
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Please Wait Here Until You Are Called Upon
- Width 24 in
- Height 6 in
- Sign Material Vinyl
- Sign Mounting Style Adhesive Floor
Product Information
- Brand Zoro Select
- MFR # PSR292
- Zoro # G7661352
- UPC # 841669141204
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 24 in |
Height | 6 in |
Details
Item | Floor Sign |
Legend | Please Wait Here Until You Are Called Upon |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Floor |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Shape | Rectangle |
Number of Panels | 0 |
Language | English |
Color | Black, Yellow |
Material | Vinyl |
Sign Legend | Please Wait Here Until You Are Called Upon |
Sign Header | No Header |
Product Type | Floor Sign |
Description
Printed Language English, Sign Header No Header, Sign Legend Please Wait Here Until You Are Called Upon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Non-Skid Step Strips Black 24" L x 6" W, 50PK (FLM646-BK)
- GUARDIAN EQUIPMENT Spray Hd, Gs, Ldc, 1/4, Assy (AP470-001LDC)
- ABUS Lockout Padlock, KA, Yellow, 1-3/4"H (74/40 KA YELLOW)
- SMEAD Label, Accs, ""A"", Red, 100Ct Pk (SMD67171)
- ZORO SELECT Floor Sign, 17 in H, 17 in W, Vinyl, English, FS-17-711 (FS-17-711)
- ZORO SELECT Safety Warning Tape, Solid, Red/White, 3" W, 3YTD2 (3YTD2)
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 20FV85 (20FV85)
- ZORO SELECT Floor sign, 6 in H, 24 in W, Vinyl, Rectangle, 3YRW3 (3YRW3)
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 3YTC5 (3YTC5)
- ZORO SELECT Plastic Chain, 240 In., Yellow (2LEB3)
- MIGHTY LINE Caution Door Swing Area, Red, Floor Sign (CDSA36)
- Zoro Select Signs