Shop All Marking and Warning Tapes
Zoro Select
Floor Marking Tape, 4 in. W, 72yd/Roll, PK2
Mfr # 24WH29
Zoro # G5538854
original price:
$48.99
5% off
new price: $46.49
/pk 2, $23.25/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Safety Tape Color White
- Roll Length 216 ft
- Width 4 in
- Glow-in-the-Dark No
Product Information
- Brand Zoro Select
- MFR # 24WH29
- Zoro # G5538854
- Country of Origin Greece
- Category Marking and Warning Tapes
Dimensions
Roll Length | 216 ft |
Width | 4 in |
Diameter | 4 3/8 in |
Imperial Tape Width | 4 in |
Imperial Tape Length | 216 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, White, 4 in, 216 ft, 2.2 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLHEAD SAFETY Sawfish Anti-Fog Safety Glasses (BH2677AF)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 1 PR (11-751 VEND)
- SIGNMISSION Safety Sign, 24 in Height, Vinyl, 9 in Length, Clearance Sale (D-24 Clearance Sale)
- DANNER Size 8 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-8.5EE)
- ZORO SELECT Marking Tape, Roll, 3In W, 180 ft. L (21U171)
- ZORO SELECT Floor Marking Tape, General Purpose, Solid, Yellow, 2 in x 180 ft, 5 mil Thickness, Vinyl (8AVH3)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (9TZM8)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (8N027)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8AVH2)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D726)
- SUPERIOR MARK Floor Marking Message Tape, 4in x 100Ft , FIRST AID AREA KEEP CLEAR (IN-40-730I)
- Zoro Select Marking and Warning Tapes