Shop All Caster Sockets, Brackets & Floor Locks
Zoro Select
Floor Lock, Plate, 10-1/4 in. H, 4 x 4-1/2
Mfr # 5VP61
Zoro # G1440975
original price:
$24.43
9% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wheel Dia. 8 in
- Floor Lock Retracted Height 8 3/8 in
- Floor Lock Extended Height 9 3/4 in
- Material Steel
- For Caster Mounting Height 9 1/2 in
Product Information
- Brand Zoro Select
- MFR # 5VP61
- Zoro # G1440975
- UPC # 190735899151
- Country of Origin China
- Category Caster Sockets, Brackets & Floor Locks
Dimensions
For Wheel Dia. | 8 in |
Floor Lock Retracted Height | 8 3/8 in |
Floor Lock Extended Height | 9 3/4 in |
For Caster Mounting Height | 9 1/2 in |
Overall Height | 9-3/4" |
Mounting Plate Size | 4 in x 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Use w/Caster Size | 8" |
Overall Size | 4" x 4-3/4" |
Retracted Height | 8-3/8" |
Mounting Height | 9-1/2" |
Details
Material | Steel |
Mounting Plate Bolt Hole Pattern | B |
Inside Bolt Hole Spacing | 2-5/8 in x 3-5/8 in |
Outside Bolt Hole Spacing | 3 in x 3 in |
Mounting Type | Plate |
Item | General Purpose Floor Lock |
For Use With | 8" Diameter Casters |
Lock Type | Foot Pedal |
For Stem Type | No Stem |
Plate Thickness | 7/32" |
Mounting Plate Thickness | 1/4 in |
Description
General Purpose Floor Lock, 9 1/2 in For Caster Mounting Height, 8 3/8 in Floor Lock Retracted Height, 9 3/4 in Floor Lock Extended Height, 8 in For Wheel Dia., B Mounting Plate Bolt Hole Pattern, 4 in x 4-1/2 in Mounting Plate Size, Steel, 2-5/8 in x 3-5/8 in Inside Bolt Hole Spacing, 3 in x 3 in Outside Bolt Hole Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 1/4-5/16" RATCHET LOADBINDER, H5123-4052 (H5123-4052)
- ALL GEAR Round Braid Ppl Rope, 1/2In dia., 100ft L (AGUH12100)
- CRAFTSMAN 10 Cu. Ft. Poly Cart (CMX-GZ-BF-71-24489)
- REXNORD 10Ft 4-1/2In Conveyor Chain (HP8505-4.5IN_MTW 10028438)
- ZORO SELECT Caster Swivel Lock, Plate Mounting Type (RI-04.14)
- ZORO SELECT Adjustable Floor Lock, Top Plate, 11-1/2in (1VJN5)
- ZORO SELECT Floor Lock, 4-5/16" x 5-1/2" Overall Size (FF 200)
- ZORO SELECT Floor Lock, Plate, 7-1/4 in. H, 4 x 4-1/2 (5VP59)
- ZORO SELECT Floor Lock, Heavy Duty, For Casters (TLCH)
- ZORO SELECT Floor Lock, Plate, 6-7/8 in. H, 4 x 4-1/2 (16V372)
- CASTERHQ Floor Truck Lock, 4" (FLPLS4)
- Zoro Select Caster & Wheel Accessories & Components