Shop All Caster Sockets, Brackets & Floor Locks
Zoro Select
Floor Lck, Top Plate, 6-1/2 in H, 6 in Cstr
Mfr # FL-LK-6EL
Zoro # G0397157
original price:
$39.15
10% off
new price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wheel Dia. 6 in
- Floor Lock Retracted Height 6 1/2 in
- Floor Lock Extended Height 7 1/2 in
- Material Steel
- For Caster Mounting Height 7 1/4 in
Product Information
- Brand Zoro Select
- MFR # FL-LK-6EL
- Zoro # G0397157
- UPC # 691215120470
- Country of Origin China
- Category Caster Sockets, Brackets & Floor Locks
Dimensions
For Wheel Dia. | 6 in |
Floor Lock Retracted Height | 6 1/2 in |
Floor Lock Extended Height | 7 1/2 in |
For Caster Mounting Height | 7 1/4 in |
Overall Height | 6-1/2" |
Mounting Plate Size | 3-15/16 in x 4-9/16 in |
Use w/Caster Size | 6" |
Retracted Height | 6-1/2" |
Overall Size | 4-3/8" x 6" |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 7-1/4" |
Details
Material | Steel |
Mounting Plate Bolt Hole Pattern | B |
Inside Bolt Hole Spacing | 2-9/16 in x 3-1/4 in |
Outside Bolt Hole Spacing | 3 in x 3-5/8 in |
Includes | Thermoplastic Polyurethane Base |
Lock Type | Foot Pedal |
For Use With | Platform Trucks, Fixture Dollies or Equipment with Casters |
Plate Thickness | 3/16" |
Mounting Type | Plate |
Item | General Purpose Floor Lock |
Mounting Plate Thickness | 1/4 in |
Description
General Purpose Floor Lock, 7 1/4 in For Caster Mounting Height, 6 1/2 in Floor Lock Retracted Height, 7 1/2 in Floor Lock Extended Height, 6 in For Wheel Dia., B Mounting Plate Bolt Hole Pattern, 3-15/16 in x 4-9/16 in Mounting Plate Size, Steel, 2-9/16 in x 3-1/4 in Inside Bolt Hole Spacing, 3 in x 3-5/8 in Outside Bolt Hole Spacing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX ST8100 Sleeve/AS2100 Leg - 1 3/4" x 144" L (0065-0299-144)
- US CARGO CONTROL Rope Hook White Zinc 1200 Lbs. (JH118)
- STREN-FLEX Eye and Eye Twist Sling, 6inx6 ft., 9600lb (EET1-906P)
- DAYTON Cable, 1/16 in., 50 ft., 7 x 7, SS (33RG71)
- ZORO SELECT Floor Lock, Side-Mount, Use w/2 in. Caster (FL-LK-SMR-R)
- ZORO SELECT Floor Lock, Heavy Duty, For Casters (TLCH)
- ZORO SELECT Floor Lck, Top Plate, 3-3/4 in H, 3 in Cstr (FL-LKL-3)
- ZORO SELECT Floor Lck, Top Plate, 6-3/4 in H, 6 in Cstr (FL-LK-6EM)
- ZORO SELECT 90 Series Floor Lock For 6" Wheel Dia (90LF0680)
- ZORO SELECT Floor Lock, Plate, 6-3/8 in. H, 4 x 4-1/2 (5VP58)
- RICHELIEU AMERICA 1.5 in. TruGuard Plastic Round Sockets, 4PK (235742)
- Zoro Select Caster & Wheel Accessories & Components