Shop All Barn & Hanging Door Hardware
Zoro Select
Floor Guide 4-1/2"L, Steel
Mfr # 8-330
Zoro # G4435273
original price:
$7.92
33% off
new price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 1/2 in
- For Use With By-Pass Closet Door
- Mounting Door
- Material Metal, Nylon
- Includes Hardware
Product Information
- Brand Zoro Select
- MFR # 8-330
- Zoro # G4435273
- UPC # 715384707444
- Country of Origin Taiwan, Province of China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 4 1/2 in |
Width (In.) | 1 1/8 in |
Roller Width/Dia. (In.) | No Roller |
Height (In.) | 1 1/2 in |
Details
For Use With | By-Pass Closet Door |
Mounting | Door |
Material | Metal, Nylon |
Includes | Hardware |
Finish | Anodized |
Color | Gray |
Number of Wheels | 0 |
Type | Sliding |
Hardware | Included |
Item | Floor Guide |
Category Type | Door Guides |
Requires | Hardware |
Bearings | Steel |
Construction | Steel |
Description
Floor Guide, Sliding, Steel, Gray, Anodized Finish, Length (In.) 4 1/2 in, Height (In.) 1 1/2 in, Width (In.) 1 1/8 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With By-Pass Closet Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRIDGE White Shaker Slab Style Base Kitchen Cabinet End Panel (30 in W x 0.75 in D x 24 in H) (SA-BUEP30-SW)
- MARKS METRO SERIES MORTISE APARTMENT KNOB LOCKSET HD - ENTRANCE - 1-1/16 X 7-5/8 - SATIN CHROME - R (MRK-114A-26D-RH)
- AMERIMAX HOME PRODUCTS 5 BRN Extension Hook (T1519)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (S44HDBB10B)
- ZORO SELECT Floor Guide, Steel, Anodized, 4"L x 1-3/8"W (8-231)
- ZORO SELECT Floor Guide, Steel, Anodized, 4-3/4"L x 1-13/31"W (8-232)
- ZORO SELECT Steel Bracket, Single Box, 4-9/16"L x 2"W (1XMY4)
- ZORO SELECT Roller Assembly 3-23/64" L, Steel Plated (9-261)
- ZORO SELECT Roller Assembly, Steel, Plated (10-396)
- ZORO SELECT Door Roller, Nylon, 3/4"L, PR (21-51)
- PRECISION LOCK PLS24PRO Door Catch (PLS24PRO)
- Zoro Select Barn & Hanging Door Hardware