Shop All Float Valves
Zoro Select
Float Valve, Bronze, FNPT Connection, 3"
Mfr # AHLB300-GR
Zoro # G0954858
product price: $1,776.99
/ea
Free Shipping & Returns
$1,776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Float Size 8 in
- Connection Type FNPT
- Body Material Bronze
- Float Material Stainless Steel
- Max. Temp. 450 Degrees F
Product Information
- Brand Zoro Select
- MFR # AHLB300-GR
- Zoro # G0954858
- Country of Origin United States
- Category Float Valves
Dimensions
Float Size | 8 in |
Size | 3 in |
Rod Length | 20 in |
Details
Item | Float Valve |
Connection Type | FNPT |
Body Material | Bronze |
Float Material | Stainless Steel |
Max. Temp. | 450 Degrees F |
Max. Pressure | 50 psi |
Features | Angle Body Design, Heavy-Duty, Sealed, Threaded Outlet |
Rod Material | Stainless Steel |
Valve Material | Bronze |
Valve Flow - Flow (2) | 125 gpm |
Mounting | Pipe |
Valve Flow - Flow (1) | 400 gpm |
Rod Thread | 3/8 in NPT |
Valve Flow - Pressure (2) | 20 psi |
Valve Flow - Pressure (1) | 60 psi |
Description
Float Valve, Mounting Pipe, Size 3 in, Connection Type FNPT, Rod Thread 3/8 in NPT, Rod Length 20 in, Rod Material Stainless Steel, Body Material Bronze, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 400 gpm, Valve Flow - Pressure (2) 20 psi, Valve Flow - Flow (2) 125 gpm, Max. Pressure 50 psi, Max. Temp. 450 Degrees F, Features Angle Body Design, Heavy-Duty, Sealed, Threaded Outlet, Valve Material Bronze, Float Material Stainless Steel, Float Size 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Electronic Flush Valve 3/4" Urinal (8312AC10)
- GROHE Universal Handle Fixing Starlight Chrome (45620000)
- ZORO SELECT 2" FNPT Galvanized 90 Degree Elbow (1MPD1)
- ZORO SELECT Wye, Cast Iron, 4 in Pipe Size, Socket (221324)
- ZORO SELECT Float Valve, 3/4" Size, FNPT, 16" Rod L (GHF75)
- ZORO SELECT Float Valve, Bronze, FNPT, 100 psi, 1-1/2" (AHLB150-GR)
- ZORO SELECT Float Valve, Brass, 1-1/2", Pipe Mount (R605T-1-1/2-7)
- ZORO SELECT Float Valve, Bronze, FNPT, 100 psi, 1-1/2" (AHL150-GR)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 1/2" (GHLB50-GR)
- ZORO SELECT Float Valve, 1-1/2" Size, FNPT, 18" Rod L (ACF150)
- ZORO SELECT Float Valve, Bronze, FNPT, 100 psi, 1-1/4" (AHL125-GR)
- Zoro Select Valves