Zoro Select

Float Valve, Bronze, FNPT Connection, 1/2"


product price: $554.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pipe Size 1/2"
  • Float Size 7"
  • Connection Type FNPT
  • Body Material Bronze
  • Float Material Stainless Steel
See all product information

Product Information

Dimensions

Pipe Size 1/2"
Float Size 7"
Size 1/2"
Rod Length 16 in

Details

Item Float Valve
Connection Type FNPT
Body Material Bronze
Float Material Stainless Steel
Valve Flow - Flow (1) 30 gpm
Max. Pressure 150 psi
Valve Flow - Pressure (1) 60 psi
Valve Material Bronze
Max. Temp. 450 Degrees F
Mounting Pipe
Rod Material Stainless Steel
Features Globe Body Design, Heavy-Duty, Threaded Outlet
Rod Thread 1/4 in NPT
Valve Flow - Flow (2) 10 gpm
Valve Flow - Pressure (2) 20 psi

Description

Float Valve, Mounting Pipe, Size 1/2 in, Connection Type FNPT, Rod Thread 1/4 in NPT, Rod Length 16 in, Rod Material Stainless Steel, Body Material Bronze, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 30 gpm, Valve Flow - Pressure (2) 20 psi, Valve Flow - Flow (2) 10 gpm, Max. Pressure 150 psi, Max. Temp. 450 Degrees F, Features Globe Body Design, Heavy-Duty, Threaded Outlet, Valve Material Bronze, Float Material Stainless Steel, Float Size 7 in

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.