Shop All Float Valves
Zoro Select
Float Valve, Bronze, FNPT, 100 psi, 1-1/2"
Mfr # AHL150-GR
Zoro # G0955363
product price: $946.99
/ea
Free Shipping & Returns
$946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Float Size 7"
- Connection Type FNPT
- Body Material Bronze
- Float Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # AHL150-GR
- Zoro # G0955363
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 1 1/2" |
Float Size | 7" |
Rod Length | 16 in |
Size | 1 1/2" |
Details
Item | Float Valve |
Connection Type | FNPT |
Body Material | Bronze |
Float Material | Stainless Steel |
Rod Material | Stainless Steel |
Mounting | Pipe |
Valve Flow - Flow (2) | 41 gpm |
Max. Pressure | 100 psi |
Max. Temp. | 450 Degrees F |
Valve Flow - Pressure (2) | 20 psi |
Features | Angle Body Design, Heavy-Duty, Threaded Outlet |
Valve Flow - Flow (1) | 125 gpm |
Rod Thread | 1/4 in NPT |
Valve Flow - Pressure (1) | 60 psi |
Valve Material | Bronze |
Description
Float Valve, Mounting Pipe, Size 1 1/2 in, Connection Type FNPT, Rod Thread 1/4 in NPT, Rod Length 16 in, Rod Material Stainless Steel, Body Material Bronze, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 125 gpm, Valve Flow - Pressure (2) 20 psi, Valve Flow - Flow (2) 41 gpm, Max. Pressure 100 psi, Max. Temp. 450 Degrees F, Features Angle Body Design, Heavy-Duty, Threaded Outlet, Valve Material Bronze, Float Material Stainless Steel, Float Size 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322114400)
- JOHNS MANVILLE 5" x 48" L PVC Insulated Pipe Jacket (36660)
- LEGEND VALVE 1 " X 1/4 " GALV. HEX BUSHING (352-610C)
- ANVIL 1/4" Malleable Iron Cap Class 150 (0318900040)
- ZORO SELECT Float Valve, Brass, 1-1/2", Pipe Mount (R605T-1-1/2-7)
- ZORO SELECT Float Valve, 3/4" Size, FNPT, 16" Rod L (AHF75)
- ZORO SELECT Float Valve, 1" Size, FNPT, 18" Rod L (GCF100)
- ZORO SELECT Float Valve, MNPT Connection Type, 3/4" (R400-3/4-7)
- ZORO SELECT Float Valve, 1-1/2" Size, FNPT, 18" Rod L (GHF150)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 3/4" (GHLB75-GR)
- BOB Float Valve, 3/4in., LF Brass, Pipe Mount (R400-3/4-LF)
- Zoro Select Valves