Shop All Float Valves
Zoro Select
Float Valve, Brass, 1-1/2", Pipe Mount
Mfr # R605T-1-1/2-7
Zoro # G6050261
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT
- Body Material Brass
- Float Material Brass
- Valve Flow - Flow (2) 180 gpm
Product Information
- Brand Zoro Select
- MFR # R605T-1-1/2-7
- Zoro # G6050261
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 1 1/2" |
Size | 1 1/2" |
Rod Length | 12 in |
Details
Item | Float Valve |
Connection Type | FNPT |
Body Material | Brass |
Float Material | Brass |
Valve Flow - Flow (2) | 180 gpm |
Rod Thread | 3/8 in -16 |
Max. Temp. | 180 Degrees F |
Valve Flow - Pressure (1) | 35 psi |
Valve Flow - Flow (1) | 112 gpm |
Features | Angle Body Design, Free Flow Outlet, Heavy-Duty |
Valve Flow - Pressure (2) | 85 psi |
Mounting | Pipe |
Rod Material | Brass |
Valve Material | Brass |
Max. Pressure | 150 psi |
Description
Float Valve, Mounting Pipe, Size 1 1/2 in, Connection Type FNPT, Rod Thread 3/8 in -16, Rod Length 12 in, Rod Material Brass, Body Material Brass, Valve Flow - Pressure (1) 35 psi, Valve Flow - Flow (1) 112 gpm, Valve Flow - Pressure (2) 85 psi, Valve Flow - Flow (2) 180 gpm, Max. Pressure 150 psi, Max. Temp. 180 Degrees F, Features Angle Body Design, Free Flow Outlet, Heavy-Duty, Valve Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Posi-Temp(R) Tub/Shower Matte Black (T2903EPBL)
- ZORO SELECT 1/2" x 4" Black Pipe Nipple Sch 40 PK25 (583-040P25GR)
- FISHER POSITIONER REPLACEMENT RELAY KIT VALVE PARTS AND ACCESSORY (R3580XRS012)
- VIEGA Viega ProPress XL tee, 4" x 4" x 3/4" (20873)
- ZORO SELECT Float Valve, 2" Size, FNPT, 20" Rod L (ACF200)
- ZORO SELECT Float Valve, 2" Size, FNPT, 20" Rod L (GCF200)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 2" (AHL200-GR)
- ZORO SELECT Float Valve, MNPT Connection Type, 3/4" (R400-3/4-7)
- ZORO SELECT Float Valve, Bronze, FNPT, 100 psi, 1-1/2" (GHL150-GR)
- ZORO SELECT Float Valve, 3/4" Size, FNPT, 16" Rod L (GCF75)
- WATTS Automatic Livestock Watering Kit (RL-600)
- Zoro Select Float Valves