Shop All Float Valves
Zoro Select
Float Valve, 1/2" Size, FNPT, 16" Rod L
Mfr # GCF50
Zoro # G6412327
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Float Size 5"
- Connection Type NPT
- Body Material Bronze
- Float Material Copper
Product Information
- Brand Zoro Select
- MFR # GCF50
- Zoro # G6412327
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 1/2" |
Float Size | 5" |
Rod Length | 16 in |
Size | 1/2" |
Details
Item | Globe Float Valve with Threaded Outlet |
Connection Type | NPT |
Body Material | Bronze |
Float Material | Copper |
Rod Material | Brass |
Max. Pressure | 100 psi |
Valve Flow - Pressure (2) | 60 psi |
Mounting | Pipe |
Valve Material | Bronze |
Rod Thread | 1/4 in NPT |
Max. Temp. | 180 Degrees F |
Valve Flow - Flow (2) | 30 gpm |
Valve Flow - Flow (1) | 30 gpm |
Valve Flow - Pressure (1) | 60 psi |
Description
Globe Float Valve with Threaded Outlet, Mounting Pipe, Size 1/2 in, Connection Type NPT, Rod Thread 1/4 in NPT, Rod Length 16 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 30 gpm, Valve Flow - Pressure (2) 60 psi, Valve Flow - Flow (2) 30 gpm, Max. Pressure 100 psi, Max. Temp. 180 Degrees F, Valve Material Bronze, Float Material Copper, Float Size 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 1-1/2" Malleable Iron Hex Bushing Class 150 (2WU94)
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200SMU240)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-12 In H (DBE10-12)
- ANVIL Pipe Saddle, Threaded Pipe, 1 In (0766260483)
- ZORO SELECT Float Valve, MNPT Connection Type, 3/8" (R400-3/8-7)
- ZORO SELECT Float Valve, 1-1/2" Size, FNPT, 18" Rod L (ACF150)
- ZORO SELECT Float Valve, 3" Size, FNPT, 24" Rod L (ACF300)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 3/4" (GHLB75-GR)
- ZORO SELECT Float Valve, 3" Size, FNPT, 24" Rod L (AHF300)
- ZORO SELECT Float Valve, MNPT Connection Type, 3/4" (R400-3/4-7)
- LEGEND VALVE 3/8"-16 X 12" FLOAT ROD (111-256)
- Zoro Select Float Valves