Shop All Flexible Pipe Fittings
Zoro Select
Flexible Tubular Connector, Plastic, 2" L
Mfr # DXTC-150
Zoro # G2043769
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2"
- Specific Fitting Shape Connector
- Pipe Fitting Material Elastomeric Polyvinyl Chloride
- Basic Pipe Fitting Shape Connector
- Max. Temp. 140 Degrees F
Product Information
- Brand Zoro Select
- MFR # DXTC-150
- Zoro # G2043769
- UPC # 819112020734
- Country of Origin China
- Category Flexible Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Fitting Length | 2" |
Inside Dia. | 1-29/64" x 1-29/64" |
Pipe Size | 1-1/2" |
Pipe Fitting Length | 2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side A Outside Diameter | 1 11/16 in |
For Nominal Pipe Size | 1 1/4 in, 1 1/2 in |
Fitting Side A Inside Diameter | 1 7/16 in |
Overall Length | 2 1/4 in |
Fitting Side B Outside Diameter | 1 11/16 in |
Fitting Side B Inside Diameter | 1 7/16 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Flexible Coupling, For Nominal Pipe Size 1 1/4 in, 1 1/2 in, PVC, 1 1/2 in, 1 7/16 in, 1 11/16 in, Female, 1 1/2 in, 1 7/16 in, 1 11/16 in, Female, For Pipe Schedule Schedule 40, 2 1/4 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Primary Pullout Kitchen Faucet (7505-CP)
- DELTA Adjustable, Wall Mount Elbow (U4985-SS-PK)
- SLOAN Closet Metal Brass Relief Valve (A19ACM)
- KOHLER 32 (9018-2MB)
- ZORO SELECT 4" Flexible Plastic Tap Saddle Tee, Fits 6" Pipe (TST-4)
- ZORO SELECT Shielded Repair Coupling, 4.3 psi (DX5056-64RC)
- ZORO SELECT Shielded Repair Coupling, 4.3 psi (DX5002-66RC)
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 4" (1056-64)
- ZORO SELECT Flexible Coupling, For Pipe Size 2" x 2" (1059-22)
- ZORO SELECT Flexible Elbow, For Pipe Size 2" (QL-200)
- ZORO SELECT Flexible Coupling, For Pipe Size 18x18" (1056-1818)
- Zoro Select Flexible Pipe Fittings