Shop All Metallic Conduit
Zoro Select
Flexible Steel Conduit, 500 ft. L
Mfr # 5502-45-00
Zoro # G7899385
product price: $430.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$430.99
Free 30-Day Returns
Key Features
- Series 5500
- Conduit Trade Size 1/2 in
- Bend Radius 3 in
- Length 500 ft
- Standards CSA 69271, Federal Specification AA-5810 Type IV, R14141, UL 1479
Product Information
- Brand Zoro Select
- MFR # 5502-45-00
- Zoro # G7899385
- UPC # 00194484254339
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1/2 in |
Bend Radius | 3 in |
Length | 500 ft |
Conduit Outside Dia. | 0.92 in |
Conduit Inside Dia. | 0.625 in |
Length (Straight Wireway) | 500 ft |
Overall Length | 500 ft |
Inside Diameter | 0.63 in |
Trade Size | 1/2 in |
Outside Diameter | 0.92 in |
Trade Size (in) | 1/2 |
Inside Diameter (in) | 0.625/0.645 |
Outside Diameter (in) | 0.860/0.920 IN |
Part Length (ft) | 500 |
Description
Flexible Metal Conduit - Reduced Wall, Finish Galvanized, Steel, Trade Size 1/2 in, Inside Diameter 0.63 in, Outside Diameter 0.92 in, Bend Radius 3 in, Overall Length 500 ft, Flexibility Flexible, Corrosion Resistant, Gray, Conduit Type Reduced Wall, Series 5500, CSA 69271, Federal Specification AA-5810 Type IV, R14141, UL 1479
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY CADDY Speed Link SLK with Hook, 9.9ft L, 100lb Static Load (SLK2L3)
- EATON Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT5)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 15.5 A, Reversing: No (3RT23251AK60)
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L (5601-30-00)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5502-30-00)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 4 in (5503-24-00)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5501-30-00)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5605-24-00)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5601-24-00)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1 In., 10 ft. L, Aluminum (746058)
- Zoro Select Conduit