Shop All Metallic Conduit
Zoro Select
Flexible Steel Conduit, 25 ft. L
Mfr # 5502-22-00
Zoro # G2805363
original price:
$36.99
18% off
new price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5500
- Conduit Trade Size 1/2 in
- Bend Radius 3 in
- Length 25 ft
- Standards CSA 69271, Federal Specification AA-5810 Type IV, R14141, UL 1479
Product Information
- Brand Zoro Select
- MFR # 5502-22-00
- Zoro # G2805363
- UPC # 77680118677
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1/2 in |
Bend Radius | 3 in |
Length | 25 ft |
Conduit Inside Dia. | 0.625 in |
Conduit Outside Dia. | 0.92 in |
Length (Straight Wireway) | 25 ft |
Overall Length | 25 ft |
Outside Diameter | 0.92 in |
Inside Diameter | 0.63 in |
Trade Size | 1/2 in |
Details
Item | Flexible Metal Conduit - Reduced Wall |
Series | 5500 |
Standards | CSA 69271, Federal Specification AA-5810 Type IV, R14141, UL 1479 |
Flexible Conduit Type | Reduced Wall |
Material | Steel |
Resistance Properties | Corrosion Resistant |
Finish | Galvanized |
Flexibility | Flexible |
Conduit Type | Reduced Wall |
Color | Gray |
Description
Flexible Metal Conduit - Reduced Wall, Finish Galvanized, Steel, Trade Size 1/2 in, Inside Diameter 0.63 in, Outside Diameter 0.92 in, Bend Radius 3 in, Overall Length 25 ft, Flexibility Flexible, Corrosion Resistant, Gray, Conduit Type Reduced Wall, Series 5500, CSA 69271, Federal Specification AA-5810 Type IV, R14141, UL 1479
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU Accessory, Plug-lock, C13, Red, 100pc (PLC13RD)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC13-5012-B)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F060)
- POWER FIRST 10 ft. 14/3 Lighted Extension Cord SJTW (1XUP4)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 25 ft. (5101-22-00)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5501-30-00)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5601-24-00)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 3 in (5502-24-00)
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L, Series: 5600 (5603-22-00)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5502-30-00)
- CALBRITE EMT Conduit, 10 ft., 1-1/4in., 304 SS (S11210CT00)
- Zoro Select Metallic Conduit