Shop All Drain Components
Zoro Select
Flexible P-Trap Connector, Plastic, 5" L
Mfr # DXFQT-150
Zoro # G2043863
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2"
- Specific Fitting Shape Connector
- Pipe Fitting Material Elastomeric Polyvinyl Chloride
- Basic Pipe Fitting Shape Connector
- Material of Construction Elastomeric Polyvinyl Chloride
Product Information
- Brand Zoro Select
- MFR # DXFQT-150
- Zoro # G2043863
- UPC # 819112020833
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Length | 5" |
Pipe Size | 1-1/2" |
Inside Dia. | 1-15/64" x 1-31/64" |
Pipe Fitting Length | 5" |
Fitting Side A Outside Diameter | 2 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
For Nominal Pipe Size | 1 1/4 in, 1 1/2 in |
Fitting Side A Inside Diameter | 1 3/16 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 2 1/4 in |
Fitting Side B Inside Diameter | 1 7/16 in |
Overall Length | 5 11/16 in |
Description
Flexible P-Trap, For Nominal Pipe Size 1 1/4 in, 1 1/2 in, PVC, 1 1/2 in, 1 3/16 in, 2 1/4 in, Female, 1 1/2 in, 1 7/16 in, 2 1/4 in, Female, For Pipe Schedule Schedule 40, 5 11/16 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" CPI 316 SS Ferrule (4 TZ-SS)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (HT8210G094)
- DELTA Delta Victorian Metal Lever Handle Kit - Transfer Valve Stainless (H516SS)
- MOEN Aerator (116618BN)
- ZORO SELECT J-Bend, White Drain, Slip Connection (35301)
- ZORO SELECT Sink Trap, Wht Drain, Threaded Connection (35379)
- ZORO SELECT 1-1/4" " Dia., polypropylene, White/Plastic Finish, Lavatory, Slip-Nut And Washer (1PPB6)
- ZORO SELECT Elbow, 90 deg., Wht Drain, Slip Connection (35335)
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint and Cleanout (05224)
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint and Cleanout (05223)
- PLUMB PAK Longneck Branch Tailpiec (41RBK)
- Zoro Select Drain Components