Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 3/4in. dia, 36in. L
Mfr # 12PL-CA11-0360-11D-11D
Zoro # G4158491
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 925 psi
- Fitting Type MNPT x FNPT
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Zoro Select
- MFR # 12PL-CA11-0360-11D-11D
- Zoro # G4158491
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 36 in |
Dynamic Min. Bend Radius (In.) | 8 in |
Length | 36" |
Static Min. Bend Radius (In.) | 2.3 |
Length (In.) | 36 |
Dia. (In.) | 3/4 |
Details
Max. Working Pressure @ 70 F | 925 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | Carbon Steel x Carbon Steel |
Temp. Range | 850 Degrees F |
Hose Material | 316 Stainless Steel |
Item | Flexible Metal Hose Assembly |
Braid Material | 304 Stainless Steel |
Type | Corrugated |
Max. Temp. (F) | 850 |
Hose Fittings | Carbon Steel MNPT x Carbon Steel FNPT |
Hose Tube Material | 316 Stainless Steel |
Hose Fitting B Type | FNPT |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting A Material | Carbon Steel |
Hose Fitting A Type | MNPT |
Hose Fitting B Material | Carbon Steel |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3/4 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 925 psi, Temp. Range 850 Degrees F, Dynamic Min. Bend Radius (In.) 8 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Stainless Steel PEX Crimp Sleeve (10-Pack), 10PK (PXSS3410PK)
- SLOAN Flush Relief Valve, Rubber, For Use With Regal Flush Valves, 3.5 gpf (A38A)
- KOHLER Levity 1/4 Shower Door 74 X 47-5/8 Tb (706014-D3-BL)
- LEGEND VALVE 1/2" T-1004 FULL PORT BV NL (101-013NL)
- ZORO SELECT Flexible Metal Hose, 1-1/2 in. dia, 36in.L (24PL-CA11-0360-11D-38D)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 12 in.L (08PL-CA11-0120-11D-38D)
- ZORO SELECT Flexible Metal Hose, 3/4in. dia, 24in. L (12PL-CA11-0240-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 18in.L (20PL-CA11-0180-11D-38D)
- ZORO SELECT Flexible Metal Hose, 1/2in. dia, 18in. L (08PL-CA11-0180-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 12 in. L (08PL-CA11-0120-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1/4 in. dia, 12 in.L (04PL-CA11-0120-11C-38C)
- Zoro Select Supply Lines