Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 3/4in. dia, 12 in. L
Mfr # 12PL-CA11-0120-11B-38B
Zoro # G4158771
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 300 psi
- Fitting Type MNPT x FNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 12PL-CA11-0120-11B-38B
- Zoro # G4158771
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 12 in |
Length (In.) | 12 |
Length | 12" |
Static Min. Bend Radius (In.) | 2.3 |
Dynamic Min. Bend Radius (In.) | 8 in |
Dia. (In.) | 3/4 |
Details
Max. Working Pressure @ 70 F | 300 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | 304 Stainless Steel x 304 Stainless Steel |
Temp. Range | 1200 Degrees F |
Braid Material | 304 Stainless Steel |
Item | Flexible Metal Hose Assembly |
Max. Temp. (F) | 1200 |
Type | Corrugated |
Hose Material | 316 Stainless Steel |
Hose Fitting B Material | 304 Stainless Steel |
Hose Cover Material | 316 Stainless Steel |
Hose Tube Material | 316 Stainless Steel |
Hose Fitting B Type | FNPT |
Hose Fitting A Material | 304 Stainless Steel |
Hose Fittings | 304 Stainless Steel MNPT x 304 Stainless Steel 150 LB FNPT |
Hose Fitting A Type | MNPT |
For Media Type | LPG, Natural Gas |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3/4 in, Hose Length 12 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 300 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 8 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Atmospheric Vacuum Breaker, 1/4 In., FNPT (1/4 LFN388-C)
- ZORO SELECT PVC Male Adapter, MPT x Slip, 3/4 in x 1 in Pipe Size (436102)
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 1-1/4 in Pipe Size (1435-012)
- DELTA Delta Soap/Lotion Dispenser, Bottle/Pump (RP51702)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 12in. L (16PL-CA11-0120-11D-38D)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 36in.L (12PL-CA11-0360-11C-38C)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 18 in.L (12PL-CA11-0180-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 12 in. L (08PL-CA11-0120-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 24in. L (16PL-CA11-0240-11D-38D)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 36in.L (20PL-CA11-0360-11D-38D)
- HOSE MASTER 1" Dia x 24" L 321 SS Flexible Metal Hose (GZ100SHXJ240)
- Zoro Select Supply Lines