Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 2in. dia, 18in. L
Mfr # 32PL-CA11-0180-11D-11D
Zoro # G4157137
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 525 psi
- Fitting Type MNPT x FNPT
- Fitting Material Carbon Steel x Carbon Steel
Product Information
- Brand Zoro Select
- MFR # 32PL-CA11-0180-11D-11D
- Zoro # G4157137
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 18 in |
Dynamic Min. Bend Radius (In.) | 13 in |
Length (In.) | 18 |
Static Min. Bend Radius (In.) | 5 |
Length | 18" |
Dia. (In.) | 2 |
Details
Max. Working Pressure @ 70 F | 525 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | Carbon Steel x Carbon Steel |
Temp. Range | 850 Degrees F |
Item | Flexible Metal Hose Assembly |
Braid Material | 304 Stainless Steel |
Hose Material | 316 Stainless Steel |
Type | Corrugated |
Max. Temp. (F) | 850 |
Hose Fitting A Type | MNPT |
Hose Fitting B Type | FNPT |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting B Material | Carbon Steel |
Hose Fittings | Carbon Steel MNPT x Carbon Steel FNPT |
Hose Tube Material | 316 Stainless Steel |
Hose Fitting A Material | Carbon Steel |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 2 in, Hose Length 18 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 525 psi, Temp. Range 850 Degrees F, Dynamic Min. Bend Radius (In.) 13 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elbow & Tube Sa, Drain, 1.5 (1007562-BN)
- LEGRIS 1/4" FNPT Nickel Brass Ball Valve Inline (0492 04 13)
- WATTS Pressure Regulator, FNPT Connection (BD1156F)
- DIXON Legris by Push-In Straight Connector, 3/8 x 1/4 in Nominal, MNPT x Tube, 250 psi Pressure, Brass, D (31155618DOT)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 18 in.L (16PL-CA11-0180-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 36 in.L (20PL-CA11-0360-11B-38B)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 24in. L (20PL-CA11-0240-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 36in. L (16PL-CA11-0360-11D-38D)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 36 in.L (16PL-CA11-0360-11B-11B)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 36 in.L (12PL-CA11-0360-11B-11B)
- HOSE MASTER 1/4" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0025-024)
- Zoro Select Supply Lines