Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 2 in. dia, 18 in. L
Mfr # 32PL-CA11-0180-11B-11B
Zoro # G4157128
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 525 psi
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 32PL-CA11-0180-11B-11B
- Zoro # G4157128
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 18 in |
Length (In.) | 18 |
Dynamic Min. Bend Radius (In.) | 13 in |
Static Min. Bend Radius (In.) | 5 |
Length | 18" |
Dia. (In.) | 2 |
Details
Max. Working Pressure @ 70 F | 525 psi |
Fitting Type | MNPT x MNPT |
Fitting Material | 304 Stainless Steel x 304 Stainless Steel |
Temp. Range | 1200 Degrees F |
Hose Material | 316 Stainless Steel |
Item | Flexible Metal Hose Assembly |
Braid Material | 304 Stainless Steel |
Max. Temp. (F) | 1200 |
Type | Corrugated |
Hose Fittings | 304 Stainless Steel MNPT x 304 Stainless Steel MNPT |
Hose Fitting B Material | 304 Stainless Steel |
Hose Fitting A Material | 304 Stainless Steel |
Hose Fitting B Type | MNPT |
Hose Tube Material | 316 Stainless Steel |
Hose Fitting A Type | MNPT |
Hose Cover Material | 316 Stainless Steel |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 2 in, Hose Length 18 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 525 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 13 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KF461 Laundry Faucet, Polished Chrome (KF461)
- ELDON JAMES 3/16" Barbed Wye Connector PK 10 (Y0-3WP)
- SMITH-COOPER 3/4" Brass Inline Check Valve (4347003720)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2133)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 12in.L (20PL-CA11-0120-11C-11C)
- ZORO SELECT Flexible Metal Hose, 3/4in. dia, 18 in. L (12PL-CA11-0180-11B-38B)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 7 in. L (12PL-CA11-0070-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 18 in. L (08PL-CA11-0180-11C-11C)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 12 in. L (16PL-CA11-0120-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 36 in.L (24PL-CA11-0360-11B-38B)
- HOSE MASTER 1-1/4" Dia x 24" L SS Flexible Metal Hose (G125CM240)
- Zoro Select Flexible Metal Hoses