Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1in. dia, 36 in. L
Mfr # 16PL-CA11-0360-11B-38B
Zoro # G4158701
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 300 psi
- Fitting Type MNPT x FNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 16PL-CA11-0360-11B-38B
- Zoro # G4158701
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 36 in |
Static Min. Bend Radius (In.) | 2.8 |
Dynamic Min. Bend Radius (In.) | 9 in |
Dia. (In.) | 1 |
Length | 36" |
Length (In.) | 36 |
Details
Max. Working Pressure @ 70 F | 300 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | 304 Stainless Steel x 304 Stainless Steel |
Temp. Range | 1200 Degrees F |
Item | Flexible Metal Hose Assembly |
Type | Corrugated |
Max. Temp. (F) | 1200 |
Braid Material | 304 Stainless Steel |
Hose Material | 316 Stainless Steel |
Hose Tube Material | 316 Stainless Steel |
Hose Fitting A Type | MNPT |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting B Material | 304 Stainless Steel |
Hose Fitting B Type | FNPT |
Hose Fittings | 304 Stainless Steel MNPT x 304 Stainless Steel 150 LB FNPT |
Hose Fitting A Material | 304 Stainless Steel |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 300 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 9 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Single Bolt, 1-1/2 In, 304 SS (24T949)
- MIDWEST FASTENER 7/8" OD x 3/4MIP Brass Compression Pipe Connectors 2PK (34491)
- DURAVIT Flange Clips, 6 Pcs., For Bathtubs w/Integrated Panel & Flange (790160000000000)
- DURA-BLOK Pipe Support Plate, 500 Lb Load, 9.5 In L (CLDP10)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 18 in.L (16PL-CA11-0180-11B-11B)
- ZORO SELECT Flexible Metal Hose, 3 in. dia, 24 in. L (48PL-CA11-0240-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 12in. L (16PL-CA11-0120-11D-38D)
- ZORO SELECT Flexible Metal Hose, 2in. dia, 18in. L (32PL-CA11-0180-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1-1/2 in. dia, 12 inL (24PL-CA11-0120-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1in. dia, 18 in. L (16PL-CA11-0180-11B-38B)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 24in.L (20PL-CA11-0240-11D-11D)
- Zoro Select Supply Lines