Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1in. dia, 18 in. L
Mfr # 16PL-CA11-0180-11B-38B
Zoro # G4158729
product price: $81.65
/ea
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 300 psi
- Fitting Type MNPT x FNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 16PL-CA11-0180-11B-38B
- Zoro # G4158729
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 18 in |
Dynamic Min. Bend Radius (In.) | 9 in |
Length | 18" |
Static Min. Bend Radius (In.) | 2.8 |
Dia. (In.) | 1 |
Length (In.) | 18 |
Details
Max. Working Pressure @ 70 F | 300 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | 304 Stainless Steel x 304 Stainless Steel |
Temp. Range | 1200 Degrees F |
Max. Temp. (F) | 1200 |
Braid Material | 304 Stainless Steel |
Item | Flexible Metal Hose Assembly |
Hose Material | 316 Stainless Steel |
Type | Corrugated |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting B Type | FNPT |
Hose Fittings | 304 Stainless Steel MNPT x 304 Stainless Steel 150 LB FNPT |
Hose Fitting A Type | MNPT |
Hose Fitting B Material | 304 Stainless Steel |
Hose Fitting A Material | 304 Stainless Steel |
Hose Tube Material | 316 Stainless Steel |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 in, Hose Length 18 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 300 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 9 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297)
- NIBCO 3 in. x 3 in. x 2 in. x 2 in. PVC DWV All Hub Double Sanitary Tee (C4835HD3322)
- ZORO SELECT PVC Tubing (ZUSA-HT-6713)
- MAXITROL Rv20Vl-3/8" 3/8" Gas Pressure (RV20VL-3/8)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 24in.L (16PL-CA11-0240-11C-38C)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 18 in.L (32PL-CA11-0180-11C-11C)
- ZORO SELECT Flexible Metal Hose, 3/4in. dia, 12 in. L (12PL-CA11-0120-11B-38B)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 24in.L (32PL-CA11-0240-11B-11B)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 7 in. L (12PL-CA11-0070-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1-1/2 in. dia, 24in.L (24PL-CA11-0240-11D-38D)
- HOSE MASTER 2" Dia x 36" L 321 SS Flexible Metal Hose (GM200SHM360)
- Zoro Select Supply Lines