Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1 in. dia, 12 in.L
Mfr # 16PL-CA11-0120-11B-11B
Zoro # G4157216
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 650 psi
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 16PL-CA11-0120-11B-11B
- Zoro # G4157216
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 12 in |
Length (In.) | 12 |
Static Min. Bend Radius (In.) | 2.8 |
Length | 12" |
Dia. (In.) | 1 |
Dynamic Min. Bend Radius (In.) | 9 in |
Details
Max. Working Pressure @ 70 F | 650 psi |
Fitting Type | MNPT x MNPT |
Fitting Material | 304 Stainless Steel x 304 Stainless Steel |
Temp. Range | 1200 Degrees F |
Braid Material | 304 Stainless Steel |
Item | Flexible Metal Hose Assembly |
Hose Material | 316 Stainless Steel |
Max. Temp. (F) | 1200 |
Type | Corrugated |
Hose Fitting B Type | MNPT |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting A Material | 304 Stainless Steel |
Hose Fitting B Material | 304 Stainless Steel |
Hose Fittings | 304 Stainless Steel MNPT x 304 Stainless Steel MNPT |
Hose Fitting A Type | MNPT |
Hose Tube Material | 316 Stainless Steel |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 in, Hose Length 12 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 650 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 9 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS S/S Screen Strainer For Tub (P35191)
- ARROWHEAD BRASS Air Vent Assembly (PK1430)
- A.O. SMITH 9005968015 Kit Fv Sensor (9005968015)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female, Steel, 0.172" Orifice, 1" Round Knurled Handle (102-MFC-HL3)
- ZORO SELECT Flexible Metal Hose, 3/8in. dia, 24in.L (06PL-CA11-0240-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1-1/2 in. dia, 24 inL (24PL-CA11-0240-11B-11B)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 12 in.L (32PL-CA11-0120-11B-11B)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 24 in. L (12PL-CA11-0240-11C-11C)
- ZORO SELECT Flexible Metal Hose, 1in. dia, 36in. L (16PL-CA11-0360-11D-11D)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 12 in.L (12PL-CA11-0120-11C-38C)
- HOSE MASTER 1" Dia x 12" L 321 SS Flexible Metal Hose (GM100SHM120)
- Zoro Select Supply Lines