Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 1-1/2 in. dia, 24 inL
Mfr # 24PL-CA11-0240-11B-11B
Zoro # G4158220
product price: $98.75
/ea
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 531 psi
- Fitting Type MNPT x FNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # 24PL-CA11-0240-11B-11B
- Zoro # G4158220
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 24 in |
Static Min. Bend Radius (In.) | 3.9 |
Length (In.) | 24 |
Length | 24" |
Dynamic Min. Bend Radius (In.) | 11 in |
Dia. (In.) | 1-1/2 |
Details
Max. Working Pressure @ 70 F | 531 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | 304 Stainless Steel x 304 Stainless Steel |
Temp. Range | 1200 Degrees F |
Max. Temp. (F) | 1200 |
Type | Corrugated |
Braid Material | 304 Stainless Steel |
Item | Flexible Metal Hose Assembly |
Hose Material | 316 Stainless Steel |
Hose Fittings | 304 Stainless Steel MNPT x 304 Stainless Steel FNPT |
Hose Tube Material | 316 Stainless Steel |
Hose Fitting A Type | MNPT |
Hose Fitting A Material | 304 Stainless Steel |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting B Material | 304 Stainless Steel |
Hose Fitting B Type | FNPT |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Length 24 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 531 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 11 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Insulation Clamp, 1/4" OD x 1" Wall, 7-Series for Elastomeric (728025)
- AQUATROL Safety Valve, 25 psi, 2 MNPT x 2 1/2 FNPT (560JH1M1A1-25)
- ZORO SELECT 4" MNPT x 10" TBE PVC Pipe Nipple Sch 80 (861-428)
- GF PIPING SYSTEMS Metering Ball Valve, 1/2 In, PVC (161523522)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 7 in. L (12PL-CA11-0070-11D-11D)
- ZORO SELECT Flexible Metal Hose, 2in. dia, 18 in.L (32PL-CA11-0180-11B-38B)
- ZORO SELECT Flexible Metal Hose, 2in. dia, 18 in. L (32PL-CA11-0180-11D-38D)
- ZORO SELECT Flexible Metal Hose, 3/8 in. dia, 18 in.L (06PL-CA11-0180-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1/2in. dia, 18 in. L (08PL-CA11-0180-11B-38B)
- ZORO SELECT Flexible Metal Hose, 3/4in. dia, 36 in. L (12PL-CA11-0360-11B-38B)
- HOSE MASTER 1" Dia x 24" L 321 SS Flexible Metal Hose (GM100SHM240)
- Zoro Select Flexible Metal Hoses