Shop All Pavement Markings
Zoro Select
Flexible Marker Stake, Fiberglass, White/Red on White
Mfr # FMK611WTRDWT
Zoro # G5182746
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Width 3-3/4"
- Thickness 3/8"
- Height 66"
- Reflector Color No Reflector
Product Information
- Brand Zoro Select
- MFR # FMK611WTRDWT
- Zoro # G5182746
- Country of Origin United States
- Category Pavement Markings
Dimensions
Width | 3-3/4" |
Height | 66" |
Overall Height | 66 in |
Reflector Depth | No Reflector |
Post Depth | 3/8 in |
Reflector Width | No Reflector |
Reflector Height | No Reflector |
Post Width | 3 3/4 in |
Description
Flexible Marker Stake, Product Type Marking Stake, Overall Height 66 in, Pliability Flexible, Includes Reflector No, Includes Reflective Striping Yes, Number of Reflective Sides 1, Post Material Fiberglass, Post Color White, Post Width 3 3/4 in, Post Shape Flat, Post Depth 3/8 in, Reflector Material No Reflector, Reflector Color No Reflector, Reflector Width No Reflector, Reflector Height No Reflector, Reflector Depth No Reflector, Reflective Grade Engineer, Post End Style Point
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 15Piece Adjustable Single Number Stencil Set, 0 To 9, 1Beginner, 1Plain Ender, 1Dash And, 10006 (10006)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8GSL)
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10194797)
- PALMER SAFETY Vest Style, Universal, Yellow/Black (H11110105)
- ZORO SELECT Flexible Marker Stake, Fiberglass, White/Orange on Orange (FMK611ORORWT)
- ZORO SELECT Flexible Marker Stake, Fbrgls, Org/Wht/Wht (FMK611WTORWT)
- ZORO SELECT Hydrant Marker, 7 ft., Fiberglss, White/Red (2673-00006)
- ZORO SELECT AR 48IN DRIVEWAY MARKER, PLASTIC ROD, (05-099-02-C)
- ZORO SELECT Fiberglass Utility Marker, 7 ft., Fibrglss (2673-00032)
- ZORO SELECT Fiberglass Utility Marker, 6 ft., Fibrglss (2673-00031)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Orange 500C (15900-45)
- Zoro Select Pavement Markings