Shop All Ultra-High Vacuum Fittings
Zoro Select
Flexible Hose for Vacuum Fitting, 24" L, 1" Tube
Mfr # ZUSA-TF-VAC-101
Zoro # G2440367
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Tube O.D. 1"
- Connection Type Quick-Clamp
- Tube Fitting Material 304 Stainless Steel
- Tube Size 1"
- Overall Length 24 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-TF-VAC-101
- Zoro # G2440367
- UPC # 193005174583
- Country of Origin China
- Category Ultra-High Vacuum Fittings
Dimensions
Tube Size | 1" |
Overall Length | 24 in |
For Tube Outside Diameter | 1 in |
Flange Outside Dia. | 1.57" |
Fitting Tube Outer Diameter | 1 in |
Fitting Tube Inner Diameter | 63/64 in |
Flange Outside Diameter | 1.5625 in |
Details
For Tube O.D. | 1" |
Connection Type | Quick-Clamp |
Tube Fitting Material | 304 Stainless Steel |
Item | Tubing |
Hose Design | Flexible |
Material | 304 Stainless Steel |
Maximum Vacuum | 10-7 torr @ 72° F |
Fitting Connection Type | QC |
Hose Form | Flexible |
Vacuum Rating | 10-7 torr @ 72 Degrees F |
Trade No. | 25 |
For Tube OD | 1 in |
Description
Tubing, Fitting Connection Type QC, Fitting Tube Inner Diameter 63/64 in, Fitting Tube Outer Diameter 1 in, Flange Outside Diameter 1.5625 in, For Tube OD 1 in, Hose Form Flexible, Material 304 Stainless Steel, Overall Length 24 in, Trade No. 25, Vacuum Rating 10-7 torr @ 72 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Shower Nozzle Assembly (1192-020-001)
- ZURN FS12-6-PV2 Floor Sink (FS12-6-PV2)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Slip x Slip Schedule 80 90 Deg. PVC Elbow 1/4 Bend (PVC 08300 2000HA)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1-1/2 in Pipe Size (420015)
- ZORO SELECT Rigid Hose for Vacuum Fitting, 4-3/16" L, 1" Tube (ZUSA-TF-VAC-105)
- USA INDUSTRIALS Clamp for Vacuum Fitting, 1" Tube (ZUSA-TF-VAC-78)
- USA INDUSTRIALS Clamp for Vacuum Fitting, 2" Tube (ZUSA-TF-VAC-80)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1" Tube x 1/4" NPT Female (ZUSA-TF-VAC-12)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 3/4" Tube (ZUSA-TF-VAC-82)
- USA INDUSTRIALS Vacuum Fitting, 90 Degree Elbow Connector, 1" Tube (ZUSA-TF-VAC-53)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 3/4" Tube x 3/4" ID Barbed Hose (ZUSA-TF-VAC-48)
- Zoro Select Tube Fittings