Shop All Flexible Pipe Fittings
Zoro Select
Flexible Coupling, 4.3 psi
Mfr # DX1001-64
Zoro # G9679330
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6" x 4"
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material PVC
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Zoro Select
- MFR # DX1001-64
- Zoro # G9679330
- Country of Origin China
- Category Flexible Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" x 4" |
Pipe Fitting Length | 6" |
Inside Dia. | 7-25/64" x 5-41/64" |
Fitting Length | 6 in |
Pipe Size (Fittings) | 6" x 4" |
Overall Length | 6 in |
Fitting Side A Inside Diameter | 7 3/8 in |
Fitting Side B Outside Diameter | 8 1/8 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side B Inside Diameter | 5 5/8 in |
Fitting Side A Nominal Pipe Size | 6 in |
For Nominal Pipe Size | 4 in, 6 in |
Fitting Side A Outside Diameter | 8 1/8 in |
Description
Flexible Reducing Coupling, For Nominal Pipe Size 4 in, 6 in, PVC, 6 in, 7 3/8 in, 8 1/8 in, Female, 4 in, 5 5/8 in, 8 1/8 in, Female, 6 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN ZTR-Hardwire, 12" Rough In WH Tube 5.50" (PTR6200-HW-TUBE-1)
- DIXON 1/2" NPTBrass Ball Valve (FBVG50)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2257)
- WATTS Freeze ResistantVacuumBreaker, 2-13/16inH (LFN9CD)
- ZORO SELECT Flexible Bushing, For Pipe Size 2" (QB-215)
- ZORO SELECT Flexible Coupling, For Pipe Size 1" x 1" (1056-100)
- ZORO SELECT Flex Corrugated Coupling, Pipe Size 3x3" (1070-33)
- ZORO SELECT Flexible Elbow, For Pipe Size 1-1/2" (QL-150)
- ZORO SELECT Flexible Tee, For Pipe Size 3" (QT-300)
- ZORO SELECT Flexible Corrugated Coupling, Plastic (DX1070-44)
- FERNCO 2IN-1-1/2 IN PROFLEX STEEL SHIELDED C (3002-215)
- Zoro Select Fittings