Shop All Flexible Pipe Fittings
Zoro Select
Flexible Coupling, 4.3 psi
Mfr # DX1001-44
Zoro # G9679391
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4"
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Zoro Select
- MFR # DX1001-44
- Zoro # G9679391
- Country of Origin China
- Category Flexible Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Fitting Length | 4 in |
Pipe Size (Fittings) | 4" |
Inside Dia. | 5-5/16" x 5-5/16" |
Pipe Fitting Length | 4" |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side B Inside Diameter | 5 5/16 in |
For Nominal Pipe Size | 4 in |
Fitting Side A Inside Diameter | 5 5/16 in |
Fitting Side B Outside Diameter | 6 in |
Fitting Side A Outside Diameter | 6 in |
Fitting Side A Nominal Pipe Size | 4 in |
Overall Length | 4 in |
Description
Flexible Coupling, For Nominal Pipe Size 4 in, PVC, 4 in, 5 5/16 in, 6 in, Female, 4 in, 5 5/16 in, 6 in, Female, 4 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 19 Carrara Marble Console Sink with Brass Legs 8 Faucet Drillings, Marble WhitePolished Chrome (KVPB1917M381ST)
- RHEEM Valve, Relief (SP12576C)
- ZSI 2HoleCushionedClamp, PipeS3/4InL2 61/64In (018M020)
- BIG JOHN Toilet Seat, With Cover, ABS plastic, Round or Elongated, White (3W)
- ZORO SELECT Flexible Coupling, Plastic/Metal, 4.3 psi (DX3000-22)
- ZORO SELECT Flexible Coupling, 4-45/64" L, 4.3 psi (DX3001-44)
- ZORO SELECT Flexible Connector, Drains 2" x 1 12" (DXDTC-215)
- ZORO SELECT Shielded Repair Coupling, 4.3 psi (DX5001-44RC)
- ZORO SELECT Flexible Connector, Pipe Size 1-1/4x2" (DTC-215)
- ZORO SELECT Flexible Coupling, For Pipe Size 3/4" (DX156-075)
- ZORO SELECT Flexible Coupling, For Pipe Size 4" x 4" (1059-44)
- Zoro Select Fittings