Shop All Flexible Pipe Fittings
Zoro Select
Flexible Corrugated Coupling, Plastic
Mfr # DX1070-44
Zoro # G2051408
original price:
$17.37
25% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4"
- Specific Fitting Shape Coupling
- Pipe Fitting Material Elastomeric Polyvinyl Chloride
- Basic Pipe Fitting Shape Coupling
- Max. Pressure 4.3 psi
Product Information
- Brand Zoro Select
- MFR # DX1070-44
- Zoro # G2051408
- UPC # 819112020536
- Country of Origin China
- Category Flexible Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Fitting Length | 5-5/16" |
Pipe Size (Fittings) | 4" |
Inside Dia. | 4-3/8" x 4-3/4" |
Pipe Fitting Length | 1.13" |
Overall Length | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
For Nominal Pipe Size | 4 in |
Fitting Side A Inside Diameter | 4 3/8 in |
Fitting Side A Outside Diameter | 4 3/4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side B Inside Diameter | 4 3/4 in |
Fitting Side B Outside Diameter | 5 1/4 in |
Description
Flexible Reducing Coupling, For Nominal Pipe Size 4 in, PVC, 4 in, 4 3/8 in, 4 3/4 in, Female, 4 in, 4 3/4 in, 5 1/4 in, Female, 4 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON I-Line Heavy Duty Clamp, 2-1/2 in Tube, 304 SS, Domestic (13ILH250)
- PENTAIR Pentair EC180008 FNS Plus 48 DE Filter (EC180008)
- KOHLER Anthem Recessed Mech Th Control 4Ot Polished Chrome (26348-9-CP)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 75m, PK20 (KE75K2S-75)
- ZORO SELECT Shielded Coupling, For Pipe Size 1-1/2" (3001-150)
- ZORO SELECT Shielded Repair Coupling, 4.3 psi (DX5002-66RC)
- ZORO SELECT Flexible Coupling, 4.3 psi, 2-13/64" L (DX3000-150)
- ZORO SELECT Flexible Tee, For Pipe Size 4" (QT-400)
- ZORO SELECT Flexible Coupling, 4.3 psi (DX1002-44)
- ZORO SELECT Flexible Cap, For Pipe Size 3" (QC-103)
- ZORO SELECT Flexible Cap, For Pipe Size 6" (QC-106)
- Zoro Select Fittings