Shop All Flexible Pipe Fittings
Zoro Select
Flexible Connector, Drains 2" x 1 12"
Mfr # DXDTC-215
Zoro # G3896991
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2" x 1-1/2"
- Specific Fitting Shape Flexible Drain Trap Connector
- Pipe Fitting Material Elastomeric Polyvinyl Chloride
- Basic Pipe Fitting Shape Connector
- Specific Pipe Fitting Shape Flexible Drain Trap Connector
Product Information
- Brand Zoro Select
- MFR # DXDTC-215
- Zoro # G3896991
- Country of Origin China
- Category Flexible Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" |
Pipe Size (Fittings) | 2" x 1-1/2" |
Pipe Size | 2" x 1-1/2" |
Pipe Fitting Length | 2-39/64" |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Details
Specific Fitting Shape | Flexible Drain Trap Connector |
Pipe Fitting Material | Elastomeric Polyvinyl Chloride |
Basic Pipe Fitting Shape | Connector |
Item | Flexible Drain Trap Connector |
Specific Pipe Fitting Shape | Flexible Drain Trap Connector |
Max. Temp. | 140 Degrees F |
Band Material | 300 Stainless Steel |
Max. Pressure | 4.3 psi |
Standards | ASTM D5926 |
Description
Flexible Coupling, 1 1/4 in, 1 1/2 in, 2 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONBRACO BallCone 125 Stainless Threaded 112In Npt Check Valve (62-107-01)
- ZORO SELECT 3/8" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 (462-050)
- SMITH-COOPER 1/2" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385011370)
- CHICAGO FAUCET Spout Outlet, Brass (E15JKABCP)
- ZORO SELECT Flexible Cap, For Pipe Size 6" (QC-106)
- ZORO SELECT Flexible Coupling, For Pipe Size 1" x 1" (1056-100)
- ZORO SELECT Shielded Transition Coupling, 4.3 psi (DX5002-44RC)
- ZORO SELECT Flexible Cap, Plastic, 4.3 psi, 5" Pipe Sz (DACAP-5)
- ZORO SELECT Flexible Coupling, For Pipe Size 4" x 4" (1059-44)
- ZORO SELECT Shielded Coupling, For Pipe Size 4" x 3" (3000-43)
- ZORO SELECT Flexible Coupling, 1-1/4" Inside dia. (86000)
- Zoro Select Flexible Pipe Fittings