Shop All Flexible Pipe Fittings
Zoro Select
Flexible Cap, Plastic, 4.3 psi, 6" Pipe Sz
Mfr # DACAP-6
Zoro # G2051338
original price:
$15.29
9% off
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6"
- Specific Fitting Shape Cap
- Pipe Fitting Material Elastomeric Polyvinyl Chloride
- Basic Pipe Fitting Shape Cap
- Specific Pipe Fitting Shape Cap
Product Information
- Brand Zoro Select
- MFR # DACAP-6
- Zoro # G2051338
- UPC # 819112020529
- Country of Origin China
- Category Flexible Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Inside Dia. | 6-41/64" |
Pipe Size (Fittings) | 6" |
Fitting Length | 6 5/16 in |
Pipe Fitting Length | 6-5/16" |
Inside Diameter | 6 5/8 in |
Overall Length | 2 in |
Nominal Pipe Size | 6 in |
Outside Diameter | 6 9/16 in |
Description
Round End Cap, PVC, 6 in Nominal Pipe Size, 6 5/8 in Inside Diameter, 6 9/16 in Outside Diameter, 2 in Overall Length, Wall Thickness 3/16 in, For Pipe Schedule Schedule 40, 4.3 psi Maximum Operating Pressure, 140 Degrees F, Includes Clamp Yes, Number of Clamps included 1, Clamp Material 300 Series Stainless Steel, Clamp Type Interlocked Worm Gear, Includes Shield No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Long Nipple, Brass, 1/4 in Pipe Size, MNPTF (1/4 X 1.5 FFF-B)
- ZSI Beta Clamps, Standard, 1-1/2 In Pipe, C (S6030C)
- ZORO SELECT Straight Coupling, Aluminum, 1 1/2 (ZUSA-PF-9386)
- CHERNE Pipe Plug, Mechanical, 1.5 In (273318)
- ZORO SELECT Flexible Drain Trap Connector (DXDTC-215)
- ZORO SELECT Flexible Tubular Connector, Plastic, 2" L (DXTC-150)
- ZORO SELECT Flexible Tap Saddle Wye, 12" L, 4" Pipe Sz (DXWS-4)
- ZORO SELECT Shielded Coupling, For Pipe Size 4" (3000-44)
- ZORO SELECT No Hub Coupling, For Pipe Size 4" (DXNH156-44)
- ZORO SELECT No Hub Coupling, For Pipe Size 2" (DXNH156-22)
- ZORO SELECT Flexible Coupling, For Pipe Size 3" x 3" (1060-33)
- Zoro Select Fittings