Shop All Bollards
Zoro Select
Flexible Bollard, Fold Down, 7-11/32"
Mfr # 133CMB
Zoro # G6418054
original price:
$493.68
4% off
new price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Bollard Striping Yes
- Overall Height 52 in
- Bollard Cover Color Blue
- Color Silver
Product Information
- Brand Zoro Select
- MFR # 133CMB
- Zoro # G6418054
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 52 in |
Outside Dia. | 7 11/32 in |
Finished Height | 52 in |
Mounting Plate Dimensions | 9 in x 9 in |
Outside Diameter | 7 3/10 in |
Installed Height | 52 in |
Description
Spring Mount Bollard, Mounting Style Bolt-On, Material Polyethylene, Color Blue, Finish Galvanized, Overall Height 52 in, Installed Height 52 in, Weight 28 lb, Outside Diameter 7 3/10 in, Includes Mounting Hardware Included, Number of Mounting Holes 4, Locking System Not Applicable, Product Type Spring Mount, Cap Adjustability Fixed, Shape Round, Striping Yes, Includes 8 ft Sign Post, HDPE Plastic Blue Cover, Cap Shape Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Brown (CL1385U)
- ROPE RATCHET Rope Ratchet, Hook, 15 ft.L, Polypropylene (10025)
- DAYTON Cable, 1/8 In, L250Ft, WLL420Lb, 1x19, SS (2TAL3)
- ZORO SELECT Welded Mesh Security Cart with Adjustable Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-1AS-6PU-95)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Yellow (CL1386-A)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Blue (1732BL)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Black (CL1386C)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Yellow (1732)
- ZORO SELECT Post Sleeve, 7 In Dia., 72 In H, Yellow (CL1386OO)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Lime Green (CL1386L)
- BOSTON HARBOR Light Stake Sqr Solar Bollard (24189)
- Zoro Select Bollards