Shop All Metallic Conduit
Zoro Select
Flexible Aluminum Conduit, 50 ft. L
Mfr # 5603-24-00
Zoro # G2110692
original price:
$102.54
30% off
new price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5600
- Conduit Trade Size 3/4 in
- Bend Radius 4 in
- Length 50 ft
- Standards CSA 69271, Federal Specification AA-5810 Type II, R14147, UL 1479
Product Information
- Brand Zoro Select
- MFR # 5603-24-00
- Zoro # G2110692
- UPC # 77680119209
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 3/4 in |
Bend Radius | 4 in |
Length | 50 ft |
Conduit Inside Dia. | 0.812 in |
Conduit Outside Dia. | 1.105 in |
Length (Straight Wireway) | 50 ft |
Overall Length | 50 ft |
Trade Size | 3/4 in |
Inside Diameter | 0.81 in |
Outside Diameter | 1.11 in |
Details
Item | Flexible Metal Conduit - Reduced Wall |
Series | 5600 |
Standards | CSA 69271, Federal Specification AA-5810 Type II, R14147, UL 1479 |
Flexible Conduit Type | Reduced Wall |
Material | Aluminum |
Flexibility | Flexible |
Finish | Galvanized |
Conduit Type | Reduced Wall |
Resistance Properties | Corrosion Resistant |
Color | Gray |
Description
Flexible Metal Conduit - Reduced Wall, Finish Galvanized, Aluminum, Trade Size 3/4 in, Inside Diameter 0.81 in, Outside Diameter 1.11 in, Bend Radius 4 in, Overall Length 50 ft, Flexibility Flexible, Corrosion Resistant, Gray, Conduit Type Reduced Wall, Series 5600, CSA 69271, Federal Specification AA-5810 Type II, R14147, UL 1479
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Clipper Wide Treadle - Momentary (645-S)
- SCHNEIDER ELECTRIC Time Delay Relay, 120V DC, 8 Pins (9050JCK1F3V20)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QOT1515)
- ZORO SELECT PDU, 120V, 6 Outlet, 6 ft., Black (R5BZ)
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L, Conduit Trade Size: 3/8 in (5601-22-00)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5502-30-00)
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L (5603-30-00)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5501-30-00)
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L (5601-30-00)
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L (5602-30-00)
- ALLIED TUBE & CONDUIT EMT Conduit, 1-1/4 In., 10 ft. L, Steel (583229)
- Zoro Select Metallic Conduit