Shop All Metallic Conduit
Zoro Select
Flexible Aluminum Conduit, 25 ft. L, Conduit Trade Size: 3/8 in
Mfr # 5601-22-00
Zoro # G3328927
original price:
$21.85
5% off
new price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5600
- Conduit Trade Size 3/8 in
- Bend Radius 2 in
- Length 25 ft
- Standards CSA 69271, Federal Specification AA-5810 Type II, R14147, UL 1479
Product Information
- Brand Zoro Select
- MFR # 5601-22-00
- Zoro # G3328927
- UPC # 77680119018
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 3/8 in |
Bend Radius | 2 in |
Length | 25 ft |
Conduit Inside Dia. | 0.375 in |
Conduit Outside Dia. | 0.61 in |
Length (Straight Wireway) | 25 ft |
Overall Length | 25 ft |
Trade Size | 3/8 in |
Inside Diameter | 0.38 in |
Outside Diameter | 0.61 in |
Details
Item | Flexible Metal Conduit - Reduced Wall |
Series | 5600 |
Standards | CSA 69271, Federal Specification AA-5810 Type II, R14147, UL 1479 |
Flexible Conduit Type | Reduced Wall |
Material | Aluminum |
Finish | Galvanized |
Conduit Type | Reduced Wall |
Flexibility | Flexible |
Resistance Properties | Corrosion Resistant |
Color | Gray |
Description
Flexible Metal Conduit - Reduced Wall, Finish Galvanized, Aluminum, Trade Size 3/8 in, Inside Diameter 0.38 in, Outside Diameter 0.61 in, Bend Radius 2 in, Overall Length 25 ft, Flexibility Flexible, Corrosion Resistant, Gray, Conduit Type Reduced Wall, Series 5600, CSA 69271, Federal Specification AA-5810 Type II, R14147, UL 1479
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plates, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA8)
- GARDNER BENDER Wire Connector, Orange, PK100 (10-003)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G249)
- ZORO SELECT Flexible Aluminum Conduit, 500 ft. L (5601-45-00)
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L (5606-22-00)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5603-24-00)
- ZORO SELECT Flexible Steel Conduit, 500 ft. L (5502-45-00)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 3 in (5502-24-00)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L, Series: 5600 (5602-24-00)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1-1/4 In., 10 ft. L, Aluminm (863764)
- Zoro Select Metallic Conduit