Shop All Metallic Conduit
Zoro Select
Flexible Aluminum Conduit, 100 ft. L
Mfr # 5602-30-00
Zoro # G2356435
product price: $95.59
/ea
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5600
- Conduit Trade Size 1/2 in
- Bend Radius 3 in
- Length 100 ft
- Standards CSA 69271, Federal Specification AA-5810 Type II, R14147, UL 1479
Product Information
- Brand Zoro Select
- MFR # 5602-30-00
- Zoro # G2356435
- UPC # 77680119124
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1/2 in |
Bend Radius | 3 in |
Length | 100 ft |
Conduit Outside Dia. | 0.92 in |
Conduit Inside Dia. | 0.625 in |
Length (Straight Wireway) | 100 ft |
Overall Length | 100 ft |
Inside Diameter | 0.63 in |
Trade Size | 1/2 in |
Outside Diameter | 0.92 in |
Details
Item | Flexible Metal Conduit - Reduced Wall |
Series | 5600 |
Standards | CSA 69271, Federal Specification AA-5810 Type II, R14147, UL 1479 |
Flexible Conduit Type | Reduced Wall |
Material | Aluminum |
Finish | Galvanized |
Color | Gray |
Flexibility | Flexible |
Conduit Type | Reduced Wall |
Resistance Properties | Corrosion Resistant |
Description
Flexible Metal Conduit - Reduced Wall, Finish Galvanized, Aluminum, Trade Size 1/2 in, Inside Diameter 0.63 in, Outside Diameter 0.92 in, Bend Radius 3 in, Overall Length 100 ft, Flexibility Flexible, Corrosion Resistant, Gray, Conduit Type Reduced Wall, Series 5600, CSA 69271, Federal Specification AA-5810 Type II, R14147, UL 1479
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body, 131 cu. in Capacity, LL Body (LL77SA)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 10 to 800A Amp Range, 125V AC/80V DC Volt Rating (4164)
- CCI Caddy Cord H Frame W/Hndle Blk (2803)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-2456)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 100 ft. (5101-30-00)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5604-24-00)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 2 in (5501-24-00)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 50 ft. (5101-24-00)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L (5502-22-00)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 25 ft. (5101-22-00)
- SOUTHWIRE 1/2"X25' Rws Conduit (55081806)
- Zoro Select Metallic Conduit