Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK
Mfr # M38400.060.0030
Zoro # G9902089
product price: $7.15
/pk 100, $0.07/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size M6
- Minimum Thickness 1.5 mm
- Maximum Thickness 1.5 mm
Product Information
- Brand Zoro Select
- MFR # M38400.060.0030
- Zoro # G9902089
- UPC # 190735981177
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 30 mm |
Inside Diameter | 6.5 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1.5 mm |
Maximum Thickness | 1.5 mm |
System of Measurement | Metric |
Color | Silver |
Application | General Purpose |
Temp. (F) | -58 Degrees to 302 Degrees F |
Type | Oversized |
Maximum Temperature | 302 Degrees F |
Material Grade/Class | Not Graded |
Minimum Temperature | -58 Degrees F |
Description
Flat Washer, Flat Washer Type Oversized, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, For Screw Size M6, Inside Diameter 6.5 mm, Outside Diameter 30 mm, Maximum Thickness 1.5 mm, System of Measurement Metric, Minimum Thickness 1.5 mm, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Countersunk Washer, Fits Bolt Size M6 Steel, Blackened Finish (45WG43)
- GRIP-RITE Common Nail, 2-1/4 in L, 8D, Steel, Bright Finish (8DUP)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 5, Black Oxide, 1-9/32 in Ht, 5 PK (U01120.150.0002)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Bronze, 1 in L, 10 PK (1YE10)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38400.060.0020)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38400.060.0014)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38400.060.0038)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK (Z9276)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 10 PK (5MXD4)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Black Oxide Finish, 5 PK (Z8852)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/16" , Nylon 100 PK (33541)
- Zoro Select General Washers