Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M52 , Steel Black Oxide Finish
Mfr # M38100.520.0001
Zoro # G6168587
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 98 mm
- Minimum Thickness 8 mm
- Maximum Thickness 8 mm
Product Information
- Brand Zoro Select
- MFR # M38100.520.0001
- Zoro # G6168587
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M52 |
Outside Diameter | 98 mm |
Inside Diameter | 54 mm |
Inside Diameter Tolerance | 2.126-2.155 |
Outside Diameter Tolerance | 3.815-3.858 |
Dimensional Standards | DIN 125-1A |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size M52, Inside Diameter 54 mm, Outside Diameter 98 mm, Maximum Thickness 8 mm, System of Measurement Metric, Minimum Thickness 8 mm, Color Clear, Inside Diameter Tolerance 2.126-2.155, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/8"-18 Int Thrd Sz, Carbon Steel, 5 PK (329-10F)
- HAMPTON Square U-Bolt, 3/8", 4 in Wd, 5 in Ht, Zinc Plated Steel (02-3452-505)
- ZORO SELECT Eye Bolt 3/16 in ID, Steel, Zinc Plated, 20 PK (U17210.018.0093)
- MIDWEST FASTENER Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (00941)
- ZORO SELECT Flat Washer, Fits Bolt Size M48 , Steel Black Oxide Finish, 2 PK (M38100.480.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (Z9099SS)
- ZORO SELECT Flat Washer, Fits Bolt Size M33 , Steel Zinc Plated Finish, 2 PK (M38210.330.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 10 PK (WASB12NZ)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38400.100.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 5 PK (Z9101SS)
- ZORO SELECT Flat Washer, Fits Bolt Size M36 , Steel Zinc Plated Finish, 2 PK (M38093.360.0001)
- Zoro Select General Washers