Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M5 , 18-8 Stainless Steel Black Oxide Finish, 10000 PK
Mfr # M5D125A188B
Zoro # G9081443
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Black Oxide
- For Screw Size M5
- Minimum Thickness 1 mm
- Standards DIN 125
Product Information
- Brand Zoro Select
- MFR # M5D125A188B
- Zoro # G9081443
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | M5 |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Black Oxide |
Minimum Thickness | 1 mm |
Standards | DIN 125 |
System of Measurement | Metric |
Thickness Tolerance | +/- .1 |
Rockwell Hardness | HV 140 min |
Material Grade/Class | Grade 2 |
Description
Washer Assortments,M5 DIN125A,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Snap Loop and Loop Lanyard, 12 in, 3/32 in Pin Dia., Nylon, Plain Coated (TN1-093-12)
- ZORO SELECT Precision Clevis Pin 13/16 Usable Lg (PIN3011416)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Steel, 10 mm Length, 100 PK (M07030.050.0010)
- ZORO SELECT Spring Nut, M6-1.00, Square Shape, Steel, Not Graded, Zinc Plated Finish (ADVD7988-M61-3B)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Zinc Finish, 25000 PK (100WUSSBZ)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Black Oxide Finish, 5 PK (Z8864)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (U38405.125.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , 323 Stainless Steel Plain Finish, 10 PK (Z0622-316)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS1149-CN832R)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS620-C4)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK (U38206.087.0001)
- Zoro Select Flat Washers