Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M3.5 , Stainless Steel Plain Finish, 50 PK
Mfr # M51530.035.0001
Zoro # G0102545
product price: $2.29
/pk 50, $0.05/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 11 mm
- Minimum Thickness 0.8 mm
- Maximum Thickness 0.8 mm
Product Information
- Brand Zoro Select
- MFR # M51530.035.0001
- Zoro # G0102545
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M3.5 |
Outside Diameter | 11 mm |
Inside Diameter | 3.70 mm |
Dimensional Standards | DIN 9021 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.8 mm |
Maximum Thickness | 0.8 mm |
Standards | DIN 9021 |
System of Measurement | Metric |
Rockwell Hardness | Not Rated |
Type | Standard |
Material Grade/Class | 18-8 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 9021, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M3.5, Inside Diameter 3.7 mm, Outside Diameter 11 mm, Maximum Thickness 0.8 mm, System of Measurement Metric, Minimum Thickness 0.8 mm, Pack Size Small Pack, Rockwell Hardness Not Rated, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 25 PK (U51160.050.0002)
- PASLODE Collated Framing Nail, 2 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 5500 PK (650273)
- DEWALT Spike Nail Drive Anchor, 1/2" Dia., 4" L, Steel Zinc Plated, 25 PK (05572-PWR)
- MIDWEST FASTENER M6-1.00 Flange Bolt, Zinc Plated Steel, 16 mm L, 10 PK (31444)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Stainless Steel Plain Finish, 50 PK (M51530.030.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M2 , Stainless Steel Plain Finish, 50 PK (M51530.020.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M2.5 , Stainless Steel Plain Finish, 50 PK (M51530.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish, 10000 PK (M5D125A)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Stainless Steel Plain Finish, 5 PK (U51205.137.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 50 PK (WASB#8NZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Black Oxide Finish, 25 PK (6DYY6)
- Zoro Select General Washers