Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M30 , Steel Black Oxide Finish, 5 PK
Mfr # Z8830
Zoro # G3010357
product price: $7.39
/pk 5, $1.48/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 44 mm
- Minimum Thickness 4 mm
- Maximum Thickness 4 mm
Product Information
- Brand Zoro Select
- MFR # Z8830
- Zoro # G3010357
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | M30 |
Outside Diameter | 44 mm |
Inside Diameter | 31 mm |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 4 mm |
Maximum Thickness | 4 mm |
System of Measurement | Metric |
Rockwell Hardness | 16N80 |
Application | Load Distributing |
Thickness Tolerance | +0.40mm/-0.50mm |
Type | Thick |
Color | Black |
Material Grade/Class | Case Hardened |
For Use With | Die And Jig Fixture Setup |
Description
Thick Washer, Flat Washer Type Standard, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size M30, Inside Diameter 31 mm, Outside Diameter 44 mm, Maximum Thickness 4 mm, System of Measurement Metric, Minimum Thickness 4 mm, Color Black, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness C4, Thickness Tolerance +0.40mm/-0.50mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Calk-In Single Lag Shield, 7/8" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK (09240-PWR)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (U01062.037.0175)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 1 in Wd, Black (SJ3540)
- PASLODE Collated Trim Nail, 1-3/4 in L, 16 ga, Galvanized, Flat Head, Straight, 2000 PK (650284)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Black Oxide Finish, 5 PK (Z8824)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (514021G)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Nylon Plain Finish, 40 PK (16FW437062)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Stainless Steel Plain Finish, 25 PK (U51205.056.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Steel Zinc Plated Finish, 25 PK (M38430.270.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK (HU-0625USSHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55410.037.0001)
- Zoro Select Flat Washers