Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M30 , Steel Black Oxide Finish, 100 PK
Mfr # M04035.300.0001
Zoro # G7598781
product price: $107.99
/pk 100, $1.08/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 56 mm
- Minimum Thickness 5 mm
- Maximum Thickness 5 mm
Product Information
- Brand Zoro Select
- MFR # M04035.300.0001
- Zoro # G7598781
- UPC # 190735978375
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M30 |
Outside Diameter | 56 mm |
Inside Diameter | 31 mm |
Dimensional Standards | ISO EN 14399-6 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 5 mm |
Maximum Thickness | 5 mm |
Standards | ISO EN 14399-6 |
System of Measurement | Metric |
Color | Silver |
Application | General Purpose |
Material Grade/Class | Not Graded |
For Use With | Screws and Studs |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ISO EN 14399-6, Material Steel, Material Grade/Class 300HV, Finish Black Oxide, For Screw Size M30, Inside Diameter 31 mm, Outside Diameter 56 mm, Maximum Thickness 5 mm, System of Measurement Metric, Minimum Thickness 5 mm, Color Silver, Pack Size Small Pack, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U01010.050.0450)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1-1/4"-12 Thrd Sz, 18-8 Stainless Steel (K1191-20)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 6 Inserts (33086)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (N01200.075.0250)
- ZORO SELECT Flat Washer, Fits Bolt Size M2.6 , Steel Zinc Plated Finish, 100 PK (M38130.026.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Stainless Steel Plain Finish, 50 PK (M51420.080.0001)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 50 PK (AN960-C616L)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Plated Finish, 130 PK (B38205.125.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 50 PK (U51410.016.0001)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 25 PK (AN960-C816L)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel 50 PK (53636)
- Zoro Select General Washers