Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M30 , Stainless Steel Plain Finish, 5 PK
Mfr # M55420.300.0001
Zoro # G2976535
product price: $4.55
/pk 5, $0.91/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 56 mm
- Minimum Thickness 4 mm
- Maximum Thickness 4 mm
Product Information
- Brand Zoro Select
- MFR # M55420.300.0001
- Zoro # G2976535
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M30 |
Outside Diameter | 56 mm |
Inside Diameter | 31 mm |
Dimensional Standards | DIN 125-1A |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 4 mm |
Maximum Thickness | 4 mm |
Standards | DIN 125-1A |
System of Measurement | Metric |
Type | Standard |
Material Grade/Class | 316 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M30, Inside Diameter 31 mm, Outside Diameter 56 mm, Maximum Thickness 4 mm, System of Measurement Metric, Minimum Thickness 4 mm, Pack Size Small Pack, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (K2028-SS)
- SCREW PRODUCTS Wood Screws 1-3/4"L 1Lb (BTX-08134-1)
- ZORO SELECT Wing Nut, 1/4"-20, Stainless Steel, 0.57 in Ht, 1.10 in Max Wing Span, 500 PK (14NWC188)
- ZORO SELECT Carriage Bolt, 3/4-10x5L, PK5 (218258G)
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Stainless Steel Plain Finish, 5 PK (M55420.270.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Zinc Plated Finish, 100 PK (M38400.030.0010)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 5 PK (Z9202SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 200 PK (4VNY3)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish, 50 PK (M38210.140.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 in , Stainless Steel Plain Finish (NAS1149-C1690R)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Plated Finish, 5 PK (U38400.137.0001)
- Zoro Select General Washers