Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M3 , Steel Zinc Yellow Finish, 100 PK
Mfr # M38211.030.0001
Zoro # G9463036
product price: $4.25
/pk 100, $0.04/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size M3
- Outside Diameter 9 mm
- Minimum Thickness 0.8 mm
Product Information
- Brand Zoro Select
- MFR # M38211.030.0001
- Zoro # G9463036
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M3 |
Outside Diameter | 9 mm |
Inside Diameter | 3.20 mm |
Inside Diameter Tolerance | 0.126-0.133 |
Dimensional Standards | DIN 9021 |
Outside Diameter Tolerance | 0.34-0.354 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 9021, Material Steel, Material Grade/Class Grade 2, Finish Zinc Yellow, For Screw Size M3, Inside Diameter 3.2 mm, Outside Diameter 9 mm, Maximum Thickness 0.8 mm, System of Measurement Metric, Minimum Thickness 0.8 mm, Color Yellow, Inside Diameter Tolerance 0.126-0.133, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x2, PK25 (012520T200)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-3/4 in L, 5 PK (U01200.050.0475)
- ZORO SELECT Class 10.9, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 10 PK (M04100.220.0090)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 5 PK (Z0487)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (MS15795-811)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 50 PK (U38157.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Zinc Plated Finish, 5 PK (M38093.300.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Hot Dipped Galvanized Finish, 10 PK (FWI5100GUSA-010BX)
- ZORO SELECT Flat Washer, Fits Bolt Size #1 , 322 Stainless Steel Plain Finish (WAS40501)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Nylon Plain Finish, 5 PK (17W25001)
- TITAN INDUSTRIAL SUPPLY 3/4 in. Grade 8 Flat Washer-Yellow Zinc (T34FWYZ8)
- Zoro Select Flat Washers