Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M27 , Steel Zinc Yellow Finish, 5 PK
Mfr # M38080.270.0001
Zoro # G2893871
product price: $5.29
/pk 5, $1.06/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Yellow Passivated
- For Screw Size M27
- Outside Diameter 50 mm
- Minimum Thickness 4 mm
Product Information
- Brand Zoro Select
- MFR # M38080.270.0001
- Zoro # G2893871
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M27 |
Outside Diameter | 50 mm |
Inside Diameter | 28 mm |
Dimensional Standards | DIN 125-1A |
Details
Item | Flat Washer |
Material | Steel |
Finish | Yellow Passivated |
Minimum Thickness | 4 mm |
Maximum Thickness | 4 mm |
System of Measurement | Metric |
Temp. (F) | -58 Degrees to 302 Degrees F |
Type | Metric |
Maximum Temperature | 302 Degrees F |
Material Grade/Class | Not Graded |
Minimum Temperature | -58 Degrees F |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Not Graded, Finish Yellow Passivated, For Screw Size M27, Inside Diameter 28 mm, Outside Diameter 50 mm, Maximum Thickness 4 mm, System of Measurement Metric, Minimum Thickness 4 mm, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M20-1.50 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 2 PK (30985)
- HILLMAN 100Pk 10-24 Wing Nut (180243)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x1/2L, Pk100 (U39080.012.0050)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in Length (A0440200048)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Nylon Plain Finish, 20 PK (17W10002)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38130.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 5 PK (U51205.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Stainless Steel Plain Finish, 10 PK (M51530.180.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 50 PK (M51420.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 100 PK (U38206.031.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 12 PK (74743)
- Zoro Select Flat Washers