Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M27 , Steel Zinc Plated Finish, 5 PK
Mfr # M38130.270.0001
Zoro # G2893740
product price: $2.75
/pk 5, $0.55/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size M27
- Outside Diameter 50 mm
- Minimum Thickness 4 mm
Product Information
- Brand Zoro Select
- MFR # M38130.270.0001
- Zoro # G2893740
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M27 |
Outside Diameter | 50 mm |
Inside Diameter | 28 mm |
Dimensional Standards | DIN 125-1A |
Inside Diameter Tolerance | 1.102-1.115 |
Outside Diameter Tolerance | 1.944-1.969 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size M27, Inside Diameter 28 mm, Outside Diameter 50 mm, Maximum Thickness 4 mm, System of Measurement Metric, Minimum Thickness 4 mm, Color Silver, Inside Diameter Tolerance 1.102-1.115, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Black Steel Pan Head Torx Drive, 30 PK (36884)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 50 PK (U51010.031.0175)
- MIDWEST FASTENER Coupling Nut, #8-32, Steel, Zinc Plated, 1/2 in Lg, 50 PK (53774)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, 316 Stainless Steel, Not Graded, Plain, 50 PK (U55411.037.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51410.031.0004)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 5 PK (U51420.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Stainless Steel Plain Finish, 50 PK (U51410.008.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Brass Plain Finish, 25 PK (FW5B01000-025P1)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 25 PK (M51420.120.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#8W8)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Nylon 30 PK (62555)
- Zoro Select General Washers