Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M2.6 , Steel Zinc Plated Finish, 100 PK
Mfr # M38130.026.0001
Zoro # G2893768
product price: $1.19
/pk 100, $0.01/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 7 mm
- Minimum Thickness 0.5 mm
- Maximum Thickness 0.5 mm
Product Information
- Brand Zoro Select
- MFR # M38130.026.0001
- Zoro # G2893768
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M2.6 |
Outside Diameter | 7 mm |
Inside Diameter | 2.8 mm |
Dimensional Standards | DIN 125-1A |
Outside Diameter Tolerance | 0.261-0.276 |
Inside Diameter Tolerance | 0.11-0.116 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size M2.6, Inside Diameter 2.8 mm, Outside Diameter 7 mm, Maximum Thickness 0.5 mm, System of Measurement Metric, Minimum Thickness 0.5 mm, Color Silver, Inside Diameter Tolerance 0.11-0.116, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 32 mm Shaft Dia, 50 PK (M36000.032.0001)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 16 mm Length, 50 PK (UST179691)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL040466GR)
- CHICAGO HARDWARE Machinery Eye Bolt With Shoulder, 1-1/4"-7, 3 in Shank, 2-3/16 in ID, Steel (13031 8)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 100 PK (M38250.040.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Zinc Plated Finish, 100 PK (M38250.030.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3" , 316 Stainless Steel Plain Finish, 200 PK (75WSAE316)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 10 PK (Z9163)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Yellow Finish, 100 PK (M38080.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Stainless Steel Plain Finish, 25 PK (M51420.140.0001)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #2 , 18-8 Stainless Steel Plain Finish, 100 PK (AN960-C2L)
- Zoro Select General Washers