Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M24 , Steel Zinc Plated Finish, 50 PK
Mfr # M38400.240.0085
Zoro # G9902411
product price: $116.99
/pk 50, $2.34/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 4 mm
- Maximum Thickness 4 mm
- System of Measurement Metric
Product Information
- Brand Zoro Select
- MFR # M38400.240.0085
- Zoro # G9902411
- UPC # 190735981481
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M24 |
Outside Diameter | 85 mm |
Inside Diameter | 25 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 4 mm |
Maximum Thickness | 4 mm |
System of Measurement | Metric |
Color | Silver |
Temp. (F) | -58 Degrees to 302 Degrees F |
Application | General Purpose |
Type | Oversized |
Material Grade/Class | Not Graded |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Description
Flat Washer, Flat Washer Type Oversized, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, For Screw Size M24, Inside Diameter 25 mm, Outside Diameter 85 mm, Maximum Thickness 4 mm, System of Measurement Metric, Minimum Thickness 4 mm, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 130 PK (B04110.050.0300)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 25 PK (M51000.100.0070)
- ARMOR COAT Flat Washer, Fits Bolt Size 3/4" , Steel Armor Coat Finish, 20 PK (UST237825)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1-3/4 in L, 1/4 in Sq, 10 PK (WWG-35248)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38130.043.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 2000 PK (HU-0437USSHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size #0 , Stainless Steel Plain Finish, 10 PK (WASB#0R8)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , 18-8 Stainless Steel Plain Finish, 10 PK (Z8804SS)
- ZORO SELECT Flat Washer, Fits Bolt Size M22 , Stainless Steel Plain Finish, 5 PK (M51420.220.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51205.050.0001)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish (A058048000W)
- Zoro Select Flat Washers