Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size M24 , Steel Black Oxide Finish, 5 PK
Mfr # Z8824
Zoro # G3461351
product price: $6.19
/pk 5, $1.24/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 40 mm
- Minimum Thickness 4 mm
- Maximum Thickness 4 mm
Product Information
- Brand Zoro Select
- MFR # Z8824
- Zoro # G3461351
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | M24 |
Outside Diameter | 40 mm |
Inside Diameter | 25 mm |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 4 mm |
Maximum Thickness | 4 mm |
System of Measurement | Metric |
Rockwell Hardness | 16N80 |
Thickness Tolerance | +0.40mm/-0.50mm |
Application | Load Distributing |
Color | Black |
Type | Thick |
Material Grade/Class | Case Hardened |
For Use With | Die And Jig Fixture Setup |
Description
Thick Washer, Flat Washer Type Standard, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size M24, Inside Diameter 25 mm, Outside Diameter 40 mm, Maximum Thickness 4 mm, System of Measurement Metric, Minimum Thickness 4 mm, Color Black, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness C4, Thickness Tolerance +0.40mm/-0.50mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, White Steel Pan Head Phillips Drive, 25 PK (35973)
- HERITAGE Detent Pin, 3/4" x 3", Medium CSZ, Clear (DTP-0750-3000)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 40 PK (L07000.160.0140)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Steel, Grade 8, Plain Finish (2022966)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Black Oxide Finish, 5 PK (Z8830)
- ZORO SELECT Flat Washer, Fits Bolt Size #0 , Steel Zinc Plated Finish, 50 PK (WASB#0NZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 8" , Steel Plain Finish, 5000 PK (08WFBR300)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Black Oxide Finish, 10 PK (Z8816)
- ZORO SELECT Flat Washer, Fits Bolt Size 3" , 316 Stainless Steel Plain Finish, 200 PK (75WSAE316)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 130 PK (05628)
- Zoro Select General Washers