Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M24 , Stainless Steel Plain Finish, 5 PK
Mfr # M55420.240.0001
Zoro # G2959302
original price:
$3.39
7% off
new price: $3.15
/pk 5, $0.63/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size M24
- Outside Diameter 44 mm
- Minimum Thickness 3.7 mm
Product Information
- Brand Zoro Select
- MFR # M55420.240.0001
- Zoro # G2959302
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M24 |
Outside Diameter | 44 mm |
Inside Diameter | 25 mm |
Outside Diameter Tolerance | -0.62 mm ; |
Inside Diameter Tolerance | +0.33 mm ; |
Dimensional Standards | DIN 125-1A |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M24, Inside Diameter 25 mm, Outside Diameter 44 mm, Maximum Thickness 4.3 mm, System of Measurement Metric, Minimum Thickness 3.7 mm, Color Silver, Inside Diameter Tolerance +0.33 mm ;, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Acorn Cap Nuts, 1/4 in.-20, Zinc Plated Steel, 20PK (9077384)
- G.L. HUYETT Woodruff Key, 3/8 x 2-1/8 in Key Size, 1217-1 SAE Number, 13/32 in H, Carbon Steel Plain (WKC-129)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 10 PK (U01200.056.0175)
- SUBURBAN BOLT AND SUPPLY M9 X 45 DOWEL PIN (A4550090045)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Nylon Plain Finish, 50 PK (16M05011100)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38130.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#6R8)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Plated Finish, 130 PK (B38205.125.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 50 PK (WASB#8NZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 50 PK (U38131.043.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Plain Finish, 27 PK (08483)
- Zoro Select General Washers