Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M20 , 18-8 Stainless Steel Plain Finish, 400 PK
Mfr # M20D125A188
Zoro # G8538033
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 3 mm
- Standards DIN 125
- System of Measurement Metric
Product Information
- Brand Zoro Select
- MFR # M20D125A188
- Zoro # G8538033
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | M20 |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 3 mm |
Standards | DIN 125 |
System of Measurement | Metric |
Thickness Tolerance | +/- .3 |
Rockwell Hardness | HV 140 min |
Material Grade/Class | Grade 2 |
Description
Washer Assortments,M20 D125A FLA,PK400, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 1-1/4 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6000860)
- CURT Swivel Hitch Pin, 1/2", 21541 (21541)
- ROTOR CLIP External-E Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia (SHI-050-SS)
- ZORO SELECT #10-24 x 3-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0350)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , 18-8 Stainless Steel Plain Finish, 650 PK (M16D125A188)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Brass Plain Finish, 100 PK (FW5B00500-100P1)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 25000 PK (50WUSS)
- ZORO SELECT Flat Washer, Fits Bolt Size M7 , Stainless Steel Plain Finish, 50 PK (M55420.070.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK (HS-0875SAEHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size #1 , 18-8 Stainless Steel Plain Finish, 25 PK (Z9151)
- TITAN INDUSTRIAL SUPPLY 3/8 in. Stainless Steel 18-8 Flat Washer (T38FWSS)
- Zoro Select General Washers