Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M18 , Steel Zinc Yellow Finish, 25 PK
Mfr # M38080.180.0001
Zoro # G2884366
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Yellow Passivated
- For Screw Size M18
- Outside Diameter 34 mm
- Minimum Thickness 3 mm
Product Information
- Brand Zoro Select
- MFR # M38080.180.0001
- Zoro # G2884366
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M18 |
Outside Diameter | 34 mm |
Inside Diameter | 19 mm |
Dimensional Standards | DIN 125-1A |
Details
Item | Flat Washer |
Material | Steel |
Finish | Yellow Passivated |
Minimum Thickness | 3 mm |
Maximum Thickness | 3 mm |
System of Measurement | Metric |
Brinell Hardness | 200 |
Thickness Tolerance | +/-0.30mm |
Type | Standard |
Material Grade/Class | Not Graded |
For Use With | Property Class 8.8 And 10.9 Screws And Studs |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Not Graded, Finish Yellow Passivated, For Screw Size M18, Inside Diameter 19 mm, Outside Diameter 34 mm, Maximum Thickness 3 mm, System of Measurement Metric, Minimum Thickness 3 mm, Pack Size Small Pack, Thickness Tolerance +/-0.30mm, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L (A0020400232Z)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 2-1/2 in Shank, 1 in ID, Steel, Zinc Plated (U16010.037.0250)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 500 PK (U34181.012.0042)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 30 mm L, 50 PK (M01256.100.0030)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 200 PK (B55420.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size .562-1.375" , Stainless Steel Passivated Finish, 500 PK (MS15795-819)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38400.100.0030)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 10 PK (Z9130)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 316 Stainless Steel Plain Finish, 5 PK (WAS50558)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Zinc Yellow Finish, 5 PK (M38080.300.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 50 PK (M55420.100.0001)
- Zoro Select Flat Washers